49224095 - Hole Dozer Electricians Hole Saw Kit - 10PC

Milwaukee®

  • $76.47 (Each)
  • $76.47 (Each)

In-Stock: 2 available locally (Spring, TX) (change location)
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
49224095
Manufacturer
Milwaukee®
Manufacturer's Part Number
49224095
Description
Hole Dozer Electricians Hole Saw Kit - 10PC
H-Saw Kit, Bi-Metal Material, 10 Pieces, 4.4 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
045242154968 / 00045242154968
Weight per unit
3.492 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$76.47 (Each)
Stock Availability
Spring
2 (Check another store)
Houston RDC
13
All Stores
313
Resources
Images
 
 
49224095 - Large Image
 
49224095 - Large Image
 
49224095 - Large Image
 
49224095 - Video
 
49224095 - Small Image
 
49224095 - Large Image
 
49224095 - Large Image
 
49224095 - Large Image
 
49224095 - Large Image
 
49224095 - Large Image
 
49224095 - Large Image
 
49224095 - Large Image
 
49224095 - Large Image
Attachments
 
 
49224095 - Specification Sheet
Other Links
 
 
49224095 - Other
 
49224095 - Other
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
Bi-Metal
Descriptions
Product Type
H-Saw Kit
Long Description
H-Saw Kit, Bi-Metal Material, 10 Pieces, 4.4 lb
Short Description
H-Saw Kit, Bi-Metal, 4.4 lb
Features
Made in the USA, the Milwaukee(R) Hole Dozer(TM) Hole Saw features Rip Guard(TM), the strongest tooth form in the industry, backed by the Rip Guard(TM) Limited Lifetime Tooth Break Warranty. Each tooth is built with more steel behind the cutting edge for added strength. The Rip Guard(TM) warranty on tooth breaks is a first for the hole saw industry. The added tooth strength along with 8% cobalt give added life to the teeth, allowing for increased productivity on the jobsite, as well as continued hole quali
Description
HOLE DOZER ELECTRICIANS HOLE SAW KIT - 10PC
extra long description
MILW 49-22-4095 10PCElectHoleSawKit
Additional Information
Number of Pieces
10
package quantity
1 ct
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
49224095
GTIN
00045242154968
UPC
045242154968
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
4.4 lb
Weight per each
3.492
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 313

Location search:

* All prices subject to change.

Begin Live Chat