49560173 - 3" Hole Dozer Bi-Metal Hole Saw

Milwaukee®

  • $16.17 (Each)
  • $16.17 (Each)

  • $258.72 (Per 16)

In-Stock: 2 available locally (Durant, OK) (change location)
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
49560173
Manufacturer
Milwaukee®
Manufacturer's Part Number
49560173
Description
3" Hole Dozer Bi-Metal Hole Saw
Hole Saw, Bi-Metal, 8% Cobalt, Steel (Teeth) Material, 0.54 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
045242193332 / 00045242193332
Weight per unit
0.546 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.17 (Each)
Standard Packaging
$258.72 (Per 16)
Stock Availability
Durant
2 (Check another store)
Oklahoma City
7
All Stores
603
Resources
Images
 
 
49560173 - Large Image
 
49560173 - Large Image
 
49560173 - Large Image
 
49560173 - Large Image
 
49560173 - Video
 
49560173 - Small Image
 
49560173 - Large Image
 
49560173 - Large Image
 
49560173 - Large Image
 
49560173 - Large Image
 
49560173 - Large Image
 
49560173 - Large Image
 
49560173 - Large Image
Other Links
 
 
49560173 - Other
 
49560173 - Other
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
Bi-Metal;8% Cobalt;Steel (Teeth)
Dimensions and Weight
Length
2.63
Descriptions
Product Type
Hole Saw
Long Description
Hole Saw, Bi-Metal, 8% Cobalt, Steel (Teeth) Material, 0.54 lb
Features
Made in the USA, the Milwaukee(R) Hole Dozer(TM) Hole Saw features Rip Guard(TM), the strongest tooth form in the industry, backed by the Rip Guard(TM) Limited Lifetime Tooth Break Warranty. Each tooth is built with more steel behind the cutting edge for added strength. The Rip Guard(TM) warranty on tooth breaks is a first for the hole saw industry. The added tooth strength along with 8% cobalt give added life to the teeth, allowing for increased productivity on the jobsite, as well as continued hole quali
Short Description
4-1/8" Hole Saw, Bi-Metal
Description
3" HOLE DOZER BI-METAL HOLE SAW
extra long description
MILW 49-56-0173 3" Hole Dozer Hole
Additional Information
Made in USA
yes
Compatible With
49-56-7240 Arbor;49-56-7250 Arbor;49-56-9100 Arbor;49-56-7055 Arbor;49-56-7040 Arbor;49-56-7140 Arbor;49-56-7150 Arbor
package quantity
1 PK
Teeth per Inch
6
media
Yes
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
49560173
GTIN
00045242193332
UPC
045242193332
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.54 lb
Weight per each
0.546
Carton
1
Package
16
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 603

Location search:
These alternate items can be purchased instead of 49560173.
Jump To:

Similar Items

Similar items are close alternatives to 49560173, though they may not be 100% alike.

Hole Saw, Metal Cutting;Wood Cutting Application, 2L, 3L, 6L or 7L Standard Arbo...
  • Our Part #: 1772021
  • Durant Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1772963
  • Manufacturer: Lenox Black & Decker Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
1772021 - Lenox Black & Decker Inc.

Durant Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to 49560173 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
19167 Greenlee n/a
825-3 Greenlee 00783310191674
35-373 Ideal Industries 00783250353736
373300BX Irwin Tools 00024721000675
31548 Klein Tools 00092644315480
31948 Klein Tools 00092644319488
30048 Lenox n/a
714034-A Makita Tools 00088381903035
49-56-0170 Milwaukee Electric Tool n/a
49-56-0171 Milwaukee Electric Tool n/a
49-56-0173 Milwaukee Electric Tool 00045242193332
49-56-3000 Milwaukee Electric Tool n/a
13378 Morris 00601986133784
170482 Morse n/a
AV48 Morse 00050326170482
SH0300 Starrett n/a
VH0300 Starrett n/a
18548 Vermont American n/a

* All prices subject to change.

Begin Live Chat