49568010 - High Speed Steel Pilot Bit 1/4" X 3-1/2"

Milwaukee®

  • $6.46 (Each)
  • $6.46 (Each)

  • $1,292.00 (Per 200)

In-Stock: 2 available locally (Mt. Pleasant, TX) ( change location)
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
49568010
Manufacturer
Milwaukee®
Manufacturer's Part Number
49568010
Description
High Speed Steel Pilot Bit 1/4" X 3-1/2"
Pilot Bit, High Speed Steel, 3-1/2 In Overall Length, 0.05 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242200450 / 00045242200450
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.46 (Each)
Standard Packaging
$1,292.00 (Per 200)
Stock Availability
Mt. Pleasant
2 (Check another store)
Tyler
32
All Stores
1,477
Resources
Images
 
 
49568010 - Small Image
 
49568010 - Large Image
 
49568010 - Large Image
 
49568010 - Large Image
Attachments
 
 
49568010 - Specification Sheet
Other Links
 
 
49568010 - Other
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
High Speed Steel
Dimensions and Weight
Overall Length
3-1/2 in
Length
3.5
Descriptions
Product Type
Pilot Bit
Long Description
Pilot Bit, High Speed Steel, 3-1/2 in Overall Length, 0.05 lb
Features
1/4" x 3-1/2" High Speed Steel Pilot Bit
Short Description
1/4"X4" Pilot Bit, High Speed Steel, For Hole Saw
Description
HIGH SPEED STEEL PILOT BIT 1/4" X 3-1/2"
extra long description
MILW 49-56-8010 Hole Saw Arbor Pilo
Additional Information
Compatible With
Hole Saw
package quantity
12 PK
Made in USA
yes
Shank Diameter
0.25
Flute Length
2
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
49568010
GTIN
00045242200450
UPC
045242200450
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.05 lb
Weight per each
0.05
Carton
1
Package
200
Uses, Certifications, and Standards
Application
Drilling on Curved Surface
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,477

Location search:
These alternate items can be purchased instead of 49568010.
Jump To:

Similar Items

Similar items are close alternatives to 49568010, though they may not be 100% alike.

4" Hole Saw Pilot Bit
  • MFR Part #: DHS4BITII
  • Manufacturer: FRD
  • Find: Similar Items
  • Pkg Sizes: 240 ($1,432.80) ·
DHS4BITII - Freud America Inc.

Check local availability

Total Availability: In Stock

Book Price

$5.97

Each

QTY:
Each
Add
Pilot Drill Bit, Drilling Application, 1/4 In Bit Size, 2L, 3L, 5L, 6L or 7L Sol...
  • MFR Part #: 1779810
  • Manufacturer: LEN
  • Find: Similar Items
  • Pkg Sizes: 250 ($1,485.00) ·
1779810 - Black & Decker Inc.

Check local availability

Total Availability: In Stock

Book Price

$5.94

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat