49569830 - 1-3/8" Shockwave Impact Hole Saw

Milwaukee®

  • $20.28 (Each)
  • $20.28 (Each)

  • $304.20 (Per 15)

In-Stock: 1 available locally (Waxahachie, TX) (change location)
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
49569830
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-56-9830
Description
1-3/8" Shockwave Impact Hole Saw
Hole Saw, 1/4 In Shank Diameter, Hex Drive, 8 Teeth Per Inch, White, 2.5 In Overall Length, 1-3/8 In Overall Width, 0.2 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
045242321148 / 00045242321148
Weight per unit
0.195 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.28 (Each)
Standard Packaging
$304.20 (Per 15)
Stock Availability
Waxahachie
1 (Check another store)
DFW RDC
67
All Stores
190
Resources
Images
 
 
49569830 - Large Image
 
49569830 - Small Image
 
49569830 - Large Image
 
49569830 - Small Image
 
49569830 - Large Image
 
49569830 - Large Image
 
49569830 - Large Image
 
49569830 - Large Image
 
49569830 - Large Image
Other Links
 
 
49569830 - Other
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
White
Dimensions and Weight
Overall Length
2.5 in
Length
2.5
Descriptions
extra long description
MILW 49-56-9830 1-3/8 In. Impact Ho
Short Description
7/8"Hole Saw, 1/4 in Shank, 2.5 in L
Product Type
Hole Saw
Long Description
Hole Saw, 1/4 in Shank Diameter, Hex Drive, 8 Teeth per Inch, White, 2.5 in Overall Length, 1-3/8 in Overall Width, 0.2 lb
Features
Designed with a robust ¼” quick change hex shank, Milwaukee(R) Shockwave Impact Duty(TM) Thin Wall Hole Saws give professionals a hole making solution to use with impact drivers. Utilizing a thin wall, 8 TPI design, Thin Wall Hole Saws deliver a burr-free cut up to 40% faster than standard bi-metal hole saws. The included ejection spring removes the frustration of manually removing slugs by automatically ejecting the material. A stop shoulder design prevents over-drilling into material and potentially dama
Description
1-3/8" SHOCKWAVE IMPACT HOLE SAW
Additional Information
Shank Diameter
1/4 in
Drive Type
Hex
Compatible With
Impact Driver;Plastics and Thin Gauge Metals up to 1/8” Thick
Teeth per Inch
8
Overall Width
1-3/8 in
package quantity
1 PK
Made in USA
yes
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
49-56-9830
GTIN
00045242321148
UPC
045242321148
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.2 lb
Weight per each
0.195
Carton
1
Package
15
Uses, Certifications, and Standards
Application
Drilling
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat