SP516100 - 1-1/2" X 5" 16G Safety Plate 100/CS

MPC

  • $0.26 (Each)
  • $0.26 (Each)

  • $25.56 (Per 100)

In-Stock: 62,742 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SP516100
Manufacturer's Part Number
SP516100
Description
1-1/2" X 5" 16G Safety Plate 100/CS
Safety Plate, Industrial;Plumbing Applications Application, 1-1/2 W X 5 H In Dimensions, Made In Usa, 100 Ca Package Quantity, 16 Ga Thickness, 0.1100 LB Weight
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.26 (Each)
Carton
$25.56 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
62,742
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
16 ga
Descriptions
Description
1-1/2" X 5" 16G SAFETY PLATE 100/CS
Features
Safety Plates are metal brackets used to protect piping that is passing through a stud. In most building codes, one is required to use Safety Plates when the edge of a hole in a stud is less than 1-1/2 inches from the edge of the stud. Our Safety Plates come with self-nailing flanges that allow the installer to pound them in where necessary, with out fumbling around with nails.
Long Description
Safety Plate, Industrial;Plumbing Applications Application, 1-1/2 W x 5 H in Dimensions, Made in USA, 100 CA Package Quantity, 16 ga Thickness, 0.1100 lb Weight
Product Type
Safety Plate
Short Description
Safety Plate, 1-1/2 x 5 in, 100 CA
Additional Information
Dimensions
1-1/2 W x 5 H in
Made In USA
yes
Package Quantity
100 CA
Manufacturer Information
Brand
METAL PRODUCTS COMPANY
Manufacturers Part Number
SP516100
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Packaging
Weight
0.1100 lb
Weight per each
0.11
Carton
100
Uses, Certifications, and Standards
Application
Industrial;Plumbing Applications
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat