078323 - 4" PVC End Cap

Kraloy

  • $33.35 (Each)
  • $33.35 (Each)

  • $400.21 (Per 12)

  • $3,335.12 (Per 100)

In-Stock: 2,131 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
078323
Manufacturer
Kraloy
Manufacturer's Part Number
078323
Description
4" PVC End Cap
EC40 4" PVC End Cap Kraloy
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
622454783232 / 00622454783232
Weight per unit
0.8333 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.35 (Each)
Carton
$33.35 (Each)
Standard Packaging
$400.21 (Per 12)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2,131
Resources
Images
 
 
078323 - Small Image
 
078323 - Large Image
Tech Bulletins
 
 
078323 - Tech Bulletin
Other Links
 
 
078323 - Other
Attachments
 
 
078323 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Dimensions and Weight
Size
4"
Descriptions
Description
4" PVC END CAP
Extra Long Description
MULTIFIT 078323 4" PVC END CAP KRAL
Features
PRODUCT LINE: Kraloy Rigid PVC Fittings includes adapters, couplings, elbows, access fittings, boxes, cover plates, expansion fittings and conduit spacers - virtually any fitting required to complete the PVC conduit system.  Easy installations, the ability to perform in demanding environments and labor savings are the reasons nonmetallic conduit fittings are increasingly the fitting of choice. FEATURES: Lightweight yet offers high impact and tensile strength;Chemical resistant to a wide range of acids, al
Long Description
EC40 4" PVC END CAP KRALOY
Product Type
4" PVC End Cap Kraloy
Manufacturer Information
Brand
Kraloy
Manufacturers Part Number
078323
GTIN
00622454783232
UPC
622454783232
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
END CAP
Packaging
Weight per each
0.8333
Carton
1
Package
12
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,131

Location search:

Greater Nacogdoches Area

Location Stock Available
Henderson
10 View Store

* All prices subject to change.

Begin Live Chat