0T - 1/0 Al/Cu 1 Conductor Mechanical Lug

Nsi

  • $2.41 (Each)
  • $2.41 (Each)

  • $120.48 (Per 50)

  • $240.96 (Per 100)
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
0T
Manufacturer
Nsi
Manufacturer's Part Number
0T
Description
1/0 Al/Cu 1 Conductor Mechanical Lug
Mechanical Connector, #14 Awg Conductor Size, 1/0 Awg Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 Conductor, +90 °C Operating Temperature, 1.47 In Overall Length, Screw Terminal, 600 V, 0.04 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121719 - Strain reliefs
UPC/EAN/GTIN
662381001030 / 6623810010300 / 00662381001030
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.41 (Each)
Carton
$2.41 (Each)
Standard Packaging
$120.48 (Per 50)
Stock Availability
Local Store
Find nearby stock
All Stores
4,118
Resources
Images
 
 
0T - Small Image
 
0T - Large Image
 
0T - Large Image
Specifications Sheets
 
 
0T - Specification Sheet
Tech Bulletins
 
 
0T - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 0T.
Jump To:

Similar Items

Similar items are close alternatives to 0T, though they may not be 100% alike.

Conductor Lug, #14 Awg (Stranded) Conductor Size, 1/0 Awg (Stranded) Conductor S...
  • MFR Part #: KA25U
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 50 ($289.50) ·
KA25U - Burndy LLC

Check local availability

Total Availability: In Stock

Book Price

$5.79

Each

QTY:
Each
Add
Mechanical Connector Lug, #14 Awg Conductor Size, 1/0 Awg (Stranded) Conductor S...
  • MFR Part #: ADR11
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($61.44) ·
ADR11 - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$2.46

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 0T but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KA-25U Burndy 00781810370193
A-10 Greaves 00784491501009
TA-0 ILSCO 00783669887150
90716 Morris 00601986907163
0T NSi Industries 00662381001030
LA-0 Penn-Union 00785037446006
A-125 Thomas & Betts 00783786705139
ADR11 Thomas & Betts 00783786610044
DA0 Hubbell Power Systems 00096359299806
AT0 Thomas & Betts n/a
LA-1/0 Galvan Industries 00632591713863

* All prices subject to change.

Begin Live Chat