2SR - #2 Al/Cu Mechanical Butt Splice

Nsi

  • $6.04 (Each)
  • $6.04 (Each)

  • $301.80 (Per 50)

  • $603.61 (Per 100)

In-Stock: 3 available locally (Salina, KS) (change location)
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
2SR
Manufacturer
Nsi
Manufacturer's Part Number
2SR
Description
#2 Al/Cu Mechanical Butt Splice
Aluminum Splicer Reducer 2-14 Awg Aluminum Splicer Reducers Are Used For Splicing Two Copper or Aluminum Wires Of Equal or Different Sizes. Made Of 6061T-6 Aluminum Alloy. Electro-Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Rated 600 Volts (2000V Max. Per UL486B). Ul 486A/B Listed. Temperature Rating 90 Degrees C.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
662381002303 / 6623810023034 / 00662381002303
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.04 (Each)
Carton
$6.04 (Each)
Standard Packaging
$301.80 (Per 50)
Stock Availability
Salina
3 (Check another store)
West Wichita
45
All Stores
738
Resources
Images
 
 
2SR - Small Image
 
2SR - Large Image
 
2SR - Large Image
Tech Bulletins
 
 
2SR - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Conductor Material
Copper/Aluminum
Dimensions and Weight
Overall Length
1.594 in
Descriptions
Long Description
Splicer Reducer, #14 AWG Conductor Size, #2 AWG Conductor Size, Non-Insulated, Copper/Aluminum Conductor Material, +90 °C Operating Temperature, 1.594 in Overall Length, 600 V, 0.04 lb
Product Type
Splicer Reducer
Features
Aluminum Splicer Reducer 2-14 AWG (Al/Cu).
Short Description
250 AL/CU Mechanical Connector Splicer Reducer, Non-Insulated
Special Features
Electro-Tin Plated for Low Contact Resistance
Description
#2 AL/CU MECHANICAL BUTT SPLICE
extra long description
NSI 2SR Splicer Reducer 2-14
Additional Information
Warranty
1 YEAR
Minimum Conductor Size
#14 AWG
Maximum Conductor Size
#2 AWG
Maximum Voltage Rating
600 V
Standards Met
UL 486A/B Listed;CSA
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+90 °C
for use with
Splicing Two Copper or Aluminum Wire
Made in USA
yes
package quantity
1 CT;50 Pk
Manufacturer Information
Manufacturers Part Number
2SR
Brand
Nsi Industries
sub brand
Mechanical Connector
GTIN
00662381002303
UPC
662381002303
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Packaging
Weight
0.04 lb
Weight per each
0.04
Carton
1
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 2SR.
Jump To:

Similar Items

Similar items are close alternatives to 2SR, though they may not be 100% alike.

Butt Splice Connector, #14 Awg Conductor Size, #2 Awg Conductor Size, Non-Insula...
  • Our Part #: ASR0214
  • Salina Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ASR0214
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 12 ($137.56) ·
ASR0214 - Abb Installation Products, Inc

Salina Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.46

Each

QTY:
Each
Add
Aluminum Splicer/Reducer, Dual Rated, Conductor Range 2-14, Tin Plated, Ul, Csa
  • Our Part #: SPA2
  • Salina Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: SPA-2
  • Manufacturer: Ilsco Corporation
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($31.06) ·
SPA2 - Ilsco Corporation

Salina Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$31.06

Each

QTY:
Each
Add
Aluminum Mechanical Splice, 2-14 Awg, 3/8" Screw Dia, 2 Screws, Al/Cu Rated, Tin...
  • Our Part #: AMS2
  • Salina Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: AMS2
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 10 ($157.30) ·
AMS2 - Burndy LLC

Salina Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$15.73

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 2SR but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AMS-2 Burndy 00781810241004
ABS-2 Greaves 00784491371879
SPA-2 ILSCO 00783669857009
90612 Morris 00601986906128
2-SR NSi Industries 00662381002303
SR-2 Penn-Union 00785037631051
32503 Thomas & Betts 00786210325033
ASR-0214 Thomas & Betts 00783786133215
BA-70-2 Thomas & Betts 00783786709373
CBS2 Thomas & Betts 00783786710935

* All prices subject to change.

Begin Live Chat