500T - 500 Al/Cu 1 Conductor Mechanical Lug

Nsi

  • $12.15 (Each)
  • $12.15 (Each)

  • $72.89 (Per 6)

  • $1,214.88 (Per 100)

In-Stock: 15 available locally (Lenexa, KS) (change location)
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
500T
Manufacturer
Nsi
Manufacturer's Part Number
500T
Description
500 Al/Cu 1 Conductor Mechanical Lug
Mechanical Connector, #4 Awg Conductor Size, 500 MCM Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 Conductor, +90 °C Operating Temperature, 2.75 In Overall Length, Screw Terminal, 600 V, 0.26 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
662381001092 / 6623810010928 / 00662381001092
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.15 (Each)
Carton
$12.15 (Each)
Standard Packaging
$72.89 (Per 6)
Stock Availability
Lenexa
15 (Check another store)
All Stores
879
Resources
Images
 
 
500T - Small Image
 
500T - Large Image
 
500T - Large Image
Tech Bulletins
 
 
500T - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Screw
Material, Color, and Finish
Conductor Material
Aluminum;Copper
Dimensions and Weight
Overall Length
2.75 in
Descriptions
Long Description
Mechanical Connector, #4 AWG Conductor Size, 500 MCM Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 conductor, +90 °C Operating Temperature, 2.75 in Overall Length, Screw Terminal, 600 V, 0.26 lb/EA
Short Description
Mechanical Connector, Non-Insulated, 2.75 in L, 600 V
Product Type
Mechanical Connector
Special Features
Versatile and Reusable Set Screw Connectors made of 6061t-6 Aluminum Alloy;Tin Plated for Low Contact Resistance
Features
1 Port Aluminum Lug 500 MCM - 4 AWG Aluminum Single Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Temperature Rating 90 degrees C. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. .
Description
500 AL/CU 1 CONDUCTOR MECHANICAL LUG
extra long description
NSI 500T Dual Rated Lug 500-4
Additional Information
Minimum Conductor Size
#4 AWG
Maximum Conductor Size
500 MCM
For Stud Size
13/32 in
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+90 °C
Maximum Voltage Rating
600 V
Standards Met
UL Listed 486A, 486B;cULus Listed;cULus Listed;CSA Certified
package quantity
6 CT
for use with
Wire Termination;Copper and Aluminum Conductor
Warranty
1 YEAR
Manufacturer Information
sub brand
NSI
Brand
Nsi Industries
Manufacturers Part Number
500T
GTIN
00662381001092
UPC
662381001092
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Packaging
Weight
0.26 lb/EA
Weight per each
0.26
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 879

Location search:

Greater Lenexa Area

Location Stock Available
Lee's Summit
3 View Store
Lenexa
15 View Store
These alternate items can be purchased instead of 500T.
Jump To:

Similar Items

Similar items are close alternatives to 500T, though they may not be 100% alike.

Mechanical Connector Lug, #4 Awg (Stranded) Conductor Size, 500 Kcmil Conductor ...
  • Our Part #: ADR50
  • Lenexa Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ADR50
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 6 ($90.65) ·
ADR50 - Abb Installation Products, Inc

Lenexa Availability: Out Of Stock

Total Availability: In Stock

Book Price

$15.11

Each

QTY:
Each
Add
Conductor Lug, #4 Awg (Stranded) Conductor Size, 500 Kcmil (Stranded) Conductor ...
  • Our Part #: KA34U
  • Lenexa Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KA34U
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 12 ($521.64) ·
KA34U - Burndy LLC

Lenexa Availability: Out Of Stock

Total Availability: In Stock

Book Price

$43.47

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 500T but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KA-34U Burndy 00781810370247
LA-500 Galvan Industries 00632591714020
A-500 Greaves 00784491501702
DA500 Hubbell Power Systems 00096359299875
TA-500 ILSCO 00783669891010
90724 Morris 00601986907248
500T NSi Industries 00662381001092
LA-500 Penn-Union 00785037446242
A-500 Thomas & Betts 00783786705740
ADR-50 Thomas & Betts 00783786610273
AT50 Thomas & Betts n/a
62217 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat