AL350N - 350 Al/Cu 2 Hole Compression Lug

Nsi

  • $27.69 (Each)
  • $27.69 (Each)

  • $2,768.51 (Per 100)

In-Stock: 11 available locally (Terrell, TX) (change location)
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
AL350N
Manufacturer
Nsi
Manufacturer's Part Number
AL350N
Description
350 Al/Cu 2 Hole Compression Lug
2HOLESTANDARD Barrelaluminum Compression Lug 350 MCM -1/2 Bolt Standard Barrelaluminum Compression Lugs Is A Type Ofaluminum Compression Connector That Is Produced From High Conductivityaluminum Tubing.Center Stop Assures Proper Cable Installation.They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381031068 / 6623810310684 / 00662381031068
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.69 (Each)
Carton
$27.69 (Each)
Stock Availability
Terrell
11 (Check another store)
Tyler
0
All Stores
78
Resources
Images
 
 
AL350N - Small Image
 
AL350N - Large Image
 
AL350N - Large Image
 
AL350N - Large Image
 
AL350N - Large Image
Tech Bulletins
 
 
AL350N - Tech Bulletin
Other Links
 
 
AL350N - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
Material
Aluminum
Material, Color, and Finish
Color
Brown
Finish
Tin Plated Bronze
Dimensions and Weight
Size
L=5.87 - W=1.51 - OD=1.12 - ID=.720
Descriptions
Description
350 AL/CU 2 HOLE COMPRESSION LUG
Features
2HoleStandard BarrelAluminum Compression Lug 350 MCM -1/2 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Long Description
2HoleStandard BarrelAluminum Compression Lug 350 MCM -1/2 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Special Features
350 MCM (STR) - 1/2 Mounting Holes - 1 3/4 Hole Spacing
extra long description
NSI AL350N 350 MCM 1/2'' 2-Hole Alu
Product Type
350 MCM 1/2'' 2-Hole Aluminum Long Lug - Brown
Additional Information
Warranty
1 YEAR
Stud Size
1/2
Number of Holes
2
Cable Size
350 MCM (STR)
Manufacturer Information
Brand
NSi
Manufacturers Part Number
AL350N
GTIN
00662381031068
UPC
662381031068
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel - Two Hole
Packaging
Weight per each
0.32
Carton
1
Uses, Certifications, and Standards
Mounting
1/2 Mounting Holes
standard
UL486A/B
environmental conditions
90 C
Application
Terminate, Splice, Tap Power Connectors
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of AL350N.
Jump To:

Similar Items

Similar items are close alternatives to AL350N, though they may not be 100% alike.

350 Kcmil Cu, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Long Barrel Internal ...
  • Our Part #: YA312N
  • Terrell Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YA312N
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 10 ($666.60) ·
YA312N - Burndy LLC

Terrell Availability: Out Of Stock

Total Availability: In Stock

Book Price

$66.66

Each

QTY:
Each
Add
350 Kcmil, Al Terminal, Two Hole, 1/2" Stud Size, 1-3/4" Hole Spacing, AL9CU, In...
  • Our Part #: YA31A3
  • Terrell Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YA31A3
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 5 ($441.65) ·
YA31A3 - Burndy LLC

Terrell Availability: Out Of Stock

Total Availability: In Stock

Book Price

$88.33

Each

QTY:
Each
Add
Aluminum Two-Hole Lug, Long Barrel, Blind End, Max 35KV, 350 Kcmil Wire, 1/2 Inc...
  • Our Part #: 60267
  • Terrell Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 60267
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 2 ($69.97) · 20 ($699.74) ·
60267 - Abb Installation Products, Inc

Terrell Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$34.99

Each

QTY:
Each
Add
Cross Referenced

These items are similar to AL350N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
40156 3M Electrical Products 00054007136651
VACL-350-12BN Anderson n/a
VACL35012BN Anderson n/a
YA31A3 Burndy 00781810755808
AL 350 N Greaves n/a
AL350-N Greaves 00784491504666
2ACL-350 ILSCO 00783669000320
93122 Morris 00601986931229
AL350N NSi Industries 00662381031068
LAB350-12-2 Panduit 00074983911554
BLUA-035D Penn-Union 00785037236607
60267 Thomas & Betts 00786210602677
AL 350 NTN Thomas & Betts n/a
AL-350NTN Thomas & Betts 00783786693610
ATL3502 Thomas & Betts 00783786611201
2CLA350-50 Galvan Industries 00632591707954

* All prices subject to change.

Begin Live Chat