AMK2H6 - (2)-2/0 to (6)-#4 Power Dist Block

Nsi

  • $42.40 (Each)
  • $42.40 (Each)

  • $127.20 (Per 3)

In-Stock: 5 available locally (Pecos, TX) (change location)
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
AMK2H6
Manufacturer
Nsi
Manufacturer's Part Number
AM-K2-H6
Description
(2)-2/0 to (6)-#4 Power Dist Block
Power Distribution Block, 2 Primary Openings, 6 Secondary Openings, #14 to #2/0 Awg Primary Opening Wire Size, #14 to #4 Awg Secondary Opening Wire Size, 350 A, 600 V, Clear Acrylic, Maximum Of +90 °C, 4 In Overall Length, 1.71 In Overall Width, 2.62 In Overall Height, 0.62 LB
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Power BLKS & Distribution BLKS Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121410 - Terminal blocks
UPC/EAN/GTIN
662381165541 / 6623811655418 / 00662381165541
Weight per unit
0.62 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.40 (Each)
Carton
$127.20 (Per 3)
Stock Availability
Pecos
5 (Check another store)
Odessa
10
All Stores
60
Resources
Images
 
 
AMK2H6 - Small Image
 
AMK2H6 - Large Image
 
AMK2H6 - Large Image
Tech Bulletins
 
 
AMK2H6 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
350 A
Material
Aluminum/Copper (Conductor);Glass Filled Polyester (Housing)
Cover Type
Clear Acrylic
Wire Size
(2) 2/0-14 AWG(Line) - (6) 4-14 AWG(Load)
Voltage Rating
600 V
amperage rating
350 Amps Per Pole
Material, Color, and Finish
Color
Black
Dimensions and Weight
Overall Length
4 in
Size
L=4.00 - H=2.62 - W=1.71
Descriptions
Product Type
Power Distribution Block
Description
(2)-2/0 TO (6)-#4 POWER DIST BLOCK
Long Description
Power Distribution Block, 2 Primary Openings, 6 Secondary Openings, #14 to #2/0 AWG Primary Opening Wire Size, #14 to #4 AWG Secondary Opening Wire Size, 350 A, 600 V, Clear Acrylic, Maximum of +90 °C, 4 in Overall Length, 1.71 in Overall Width, 2.62 in Overall Height, 0.62 lb
Features
(2) 2/0-14 Primary(6) 4-14 Secondary, Power DiSTRibution Block.
Short Description
2/0 TO 2/0 Power Distribution Block, 600 V, 350 A
extra long description
NSI AM-K2-H6 2x2/0-14 LINE 6x4-14 L
Special Features
(2) 2/0-14 AWG (Line Side) - (6) 4-14 AWG (Load Side) - 350 Amps Per Pole
Additional Information
Number of Primary Openings
2
Number of Secondary Openings
6
Primary Opening Wire Size
#14 to #2/0 AWG
Secondary Opening Wire Size
#14 to #4 AWG
Operating Temperature Range
Maximum of +90 °C
Overall Width
1.71 in
Overall Height
2.62 in
Standards Met
Ul;CSA
package quantity
3 CT
Made in USA
yes
Warranty
1 YEAR
Number of Terminals
8
Manufacturer Information
Manufacturers Part Number
AM-K2-H6
Brand
Nsi Industries
Connector Bloks(TM)
GTIN
00662381165541
UPC
662381165541
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Type
Double Primary
Packaging
Weight
0.62 lb
Weight per each
0.62
Carton
3
Uses, Certifications, and Standards
Mounting
2 Mounting Holes
Application
NSI
standard
Recognized to UL1059
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 60

Location search:

* All prices subject to change.

Begin Live Chat