AMK2I6 - (2)-2/0 to (6)-#2 Power Dist Block

Nsi

  • $52.14 (Each)
  • $52.14 (Each)

  • $156.42 (Per 3)

In-Stock: 3 available locally (Salina, KS) (change location)
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
AMK2I6
Manufacturer
Nsi
Manufacturer's Part Number
AM-K2-I6
Description
(2)-2/0 to (6)-#2 Power Dist Block
Power Distribution Block 2/0-14 Awg Primary 2-14 Awg Secondary Is Made Of High Strength, High-Conductivity Aluminum Alloy and Are Mounted In A High-Strength Glass-Filled Polyester Base. Each Block Can Stand Alone or Combine With Other Blocks to Form A Multi-Block Set.
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121410 - Terminal blocks
UPC/EAN/GTIN
662381165633 / 6623811656330 / 00662381165633
Weight per unit
0.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.14 (Each)
Carton
$156.42 (Per 3)
Stock Availability
Salina
3 (Check another store)
West Wichita
1
All Stores
27
Resources
Images
 
 
AMK2I6 - Small Image
 
AMK2I6 - Large Image
Tech Bulletins
 
 
AMK2I6 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
(2) 2/0-14 AWG(Line) - (6) 2-14 AWG(Load)
amperage rating
350 Amps Per Pole
Voltage Rating
600 V
Material
Aluminum, Glass Filled Polyester Base
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
L=4.00 - H=2.62 - W=1.71
Descriptions
Description
(2)-2/0 TO (6)-#2 POWER DIST BLOCK
Features
Power Distribution Block 2/0-14 AWG Primary 2-14 AWG Secondary Power Distribution Blocks are made of high strength, high-conductivity aluminum alloy and are mounted in a high-strength glass-filled polyester base. Each block can stand alone or combine with other blocks to form a multi-block set.
Long Description
Power Distribution Block 2/0-14 AWG Primary 2-14 AWG Secondary is made of high strength, high-conductivity aluminum alloy and are mounted in a high-strength glass-filled polyester base. Each block can stand alone or combine with other blocks to form a multi-block set.
Special Features
(2) 2/0-14 AWG (Line Side) - (6) 2-14 AWG (Load Side) - 350 Amps Per Pole
Product Type
PWR Dist 2X2/0-14 Line 6X2-14 Load
extra long description
NSI AM-K2-I6 Pwr Dist 2x2/0-14 Line
Additional Information
Warranty
1 YEAR
Number of Terminals
8
Manufacturer Information
Brand
NSi
Manufacturers Part Number
AM-K2-I6
GTIN
00662381165633
UPC
662381165633
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Type
Double Primary
Packaging
Weight per each
0.68
Carton
3
Uses, Certifications, and Standards
Mounting
2 Mounting Holes
Application
NSI
standard
UL1059
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 27

Location search:

Greater West Wichita Area

Location Stock Available
Salina
3 View Store
West Wichita
1 View Store

Distribution Centers

Location Stock Available
El Paso
3 View Store
Lubbock
2 View Store
Odessa
9 View Store

M-Z

Location Stock Available
Sulphur
6 View Store

* All prices subject to change.

Begin Live Chat