ASI1I1 - 2-14 115A SPL/Reducr Block

Nsi

  • $19.84 (Each)
  • $19.84 (Each)

  • $59.52 (Per 3)

In-Stock: 8 available locally (Sulphur, LA) (change location)
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
ASI1I1
Manufacturer
Nsi
Manufacturer's Part Number
AS-I1-I1
Description
2-14 115A SPL/Reducr Block
Power Distribution Block 2-14 Awg Primary 2-14 Awg Secondary Power Distribution Blocks Are Made Of High Strength, High-Conductivity Aluminum Alloy and Are Mounted In A High-Strength Glass-Filled Polyester Base. Each Block Can Stand Alone or Combine With Other Blocks to Form A Multi-Block Set.
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381166012 / 6623811660122 / 00662381166012
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.84 (Each)
Standard Packaging
$59.52 (Per 3)
Stock Availability
Sulphur
8 (Check another store)
Alexandria
0
All Stores
70
Resources
Images
 
 
ASI1I1 - Small Image
 
ASI1I1 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
(1) 2-14 AWG(Line) - (1) 2-14 AWG(Load)
Descriptions
Description
2-14 115A SPL/REDUCR BLOCK
Product Type
PWR Dist 1X2-14 Line 1X2-14 Load
extra long description
NSI AS-I1-I1 Pwr Dist 1x2-14 Line 1
Features
Power Distribution Block 2-14 AWG Primary 2-14 AWG Secondary Power Distribution Blocks are made of high strength, high-conductivity aluminum alloy and are mounted in a high-strength glass-filled polyester base. Each block can stand alone or combine with other blocks to form a multi-block set.
Long Description
Power Distribution Block 2-14 AWG Primary 2-14 AWG Secondary Power Distribution Blocks are made of high strength, high-conductivity aluminum alloy and are mounted in a high-strength glass-filled polyester base. Each block can stand alone or combine with other blocks to form a multi-block set.
Additional Information
Warranty
1 YEAR
Number of Terminals
2
Manufacturer Information
Manufacturers Part Number
AS-I1-I1
Brand
NSi
GTIN
00662381166012
UPC
662381166012
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Packaging
Weight per each
0.19
Carton
1
Package
3
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of ASI1I1.
Jump To:

Cross Referenced

These items are similar to ASI1I1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SPD-I1-I1 Greaves 00784491822012
AS-I1-I1 NSi Industries 00662381166012

* All prices subject to change.

Begin Live Chat