ASK1K1 - (1)-2/0 to (1)-2/0 Power Dist Block

Nsi

  • $24.71 (Each)
  • $24.71 (Each)

  • $74.13 (Per 3)

In-Stock: 1 available locally (Fort Smith, AR) ( change location)
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
ASK1K1
Manufacturer
Nsi
Manufacturer's Part Number
AS-K1-K1
Description
(1)-2/0 to (1)-2/0 Power Dist Block
Power Distribution Block, 1 Primary Openings, 1 Secondary Openings, #14 to #2/0 Awg Primary Opening Wire Size, #14 to #2/0 Awg Secondary Opening Wire Size, 175 A, 600 V, Clear Acrylic, Maximum Of +90 °C, 2.9 In Overall Length, 1.04 In Overall Width, 2.34 In Overall Height, 0.58 LB
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Power BLKS & Distribution BLKS Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381166043 / 6623811660436 / 00662381166043
Weight per unit
0.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.71 (Each)
Standard Packaging
$74.13 (Per 3)
Stock Availability
Fort Smith
1 (Check another store)
Springdale
5
All Stores
552
Resources
Images
 
 
ASK1K1 - Small Image
 
ASK1K1 - Large Image
 
ASK1K1 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
175 A
Material
Aluminum/Copper (Conductor);Glass Filled Polyester (Housing)
Cover Type
Clear Acrylic
Wire Size
(1) 2/0-14 AWG(LINE) - (1) 2/0-14 AWG(LOAD)
amperage rating
175 Amps Per Pole
Voltage Rating
600 V
Material, Color, and Finish
Color
Black
Dimensions and Weight
Overall Length
2.9 in
Size
L=2.90 - H=2.34 - W=1.04
Descriptions
Description
(1)-2/0 TO (1)-2/0 POWER DIST BLOCK
Product Type
Power Distribution Block
Long Description
Power Distribution Block, 1 Primary Openings, 1 Secondary Openings, #14 to #2/0 AWG Primary Opening Wire Size, #14 to #2/0 AWG Secondary Opening Wire Size, 175 A, 600 V, Clear Acrylic, Maximum of +90 °C, 2.9 in Overall Length, 1.04 in Overall Width, 2.34 in Overall Height, 0.58 lb
Short Description
(1)-2/0 TO (6)-#4 Power Distribution Block, 600 V, 175 A
Features
Power Distribution Block (1) 2/0-14 AWG Primary (1) 2/0-14 AWG Secondary Power Distribution Blocks are made of high strength, high-conductivity aluminum alloy and are mounted in a high-strength glass-filled polyester base. Each block can stand alone or combine with other blocks to form a multi-block set.
extra long description
NSI AS-K1-K1 Pwr Dist 1x2/0-14Line
Special Features
(1) 2/0-14 AWG (Line Side) - (1) 2/0-14 AWG (Load Side) - 175 Amps Per Pole
Additional Information
Number of Secondary Openings
1
Number of Primary Openings
1
Primary Opening Wire Size
#14 to #2/0 AWG
Secondary Opening Wire Size
#14 to #2/0 AWG
Operating Temperature Range
Maximum of +90 °C
Overall Width
1.04 in
Overall Height
2.34 in
Standards Met
Ul;CSA
package quantity
1 CT;3 PK
Made in USA
yes
Warranty
1 YEAR
Number of Terminals
2
Manufacturer Information
Brand
Nsi Industries
Connector Bloks(TM)
Manufacturers Part Number
AS-K1-K1
GTIN
00662381166043
UPC
662381166043
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Type
Splicer/Reducer
Packaging
Weight
0.58 lb
Weight per each
0.58
Carton
1
Package
3
Uses, Certifications, and Standards
Application
NSI
Mounting
2 Mounting Holes
standard
Recognized to UL1059
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 552

Location search:
These alternate items can be purchased instead of ASK1K1.
Jump To:

Cross Referenced

These items are similar to ASK1K1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BDB-11-2/0-1 Burndy n/a
SPD-K1-K1 Greaves 00784491823019
PDB-11-2/0-1 ILSCO 00783669710731
AS-K1-K1 NSi Industries 00662381166043
ADB11-2/0 Penn-Union n/a
ADB1120 Penn-Union 00785037276917

* All prices subject to change.

Begin Live Chat