C20 - 2/0 Cu Long Barrel Compression Butt Splice

Nsi

  • $14.93 (Each)
  • $14.93 (Each)

  • $373.26 (Per 25)

  • $1,493.04 (Per 100)

In-Stock: 2 available locally (Sherman, TX) ( change location)
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
C20
Manufacturer
Nsi
Manufacturer's Part Number
C-2/0
Description
2/0 Cu Long Barrel Compression Butt Splice
Compression Splice Connector, #4 Awg Conductor Size, 2/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Purple Insulation Color, 2 Conductors, +90 °C Operating Temperature, 2.252 In Overall Length, Compression Terminal, 600 V, 0.12 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381037565 / 6623810375652 / 00662381037565
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.93 (Each)
Carton
$14.93 (Each)
Standard Packaging
$373.26 (Per 25)
Stock Availability
Sherman
2 (Check another store)
DFW RDC
6
All Stores
217
Resources
Images
 
 
C20 - Small Image
 
C20 - Large Image
 
C20 - Large Image
Specifications Sheets
 
 
C20 - Specification Sheet
Tech Bulletins
 
 
C20 - Tech Bulletin
Other Links
 
 
C20 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Compression
Poles
1
Number of Conductors
2
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Purple
Color
Black
Finish
Tin Plated
Dimensions and Weight
Overall Length
2.252 in
Size
L=2.25 - OD=.560 - ID=.440
Descriptions
Description
2/0 CU LONG BARREL COMPRESSION BUTT SPLICE
Product Type
Compression Splice Connector
Long Description
Compression Splice Connector, #4 AWG Conductor Size, 2/0 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Purple Insulation Color, 2 Conductors, +90 °C Operating Temperature, 2.252 in Overall Length, Compression Terminal, 600 V, 0.12 lb/EA
Short Description
#4 to 2/0 AWG Compression Splice Connector, Non-Insulated, 2.252 in L, 600 V
Special Features
Corrosion Resistant
Features
Long Barrel Tinned Copper Splice 2/0 AWG Long Barrel Tinned Copper Splices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
extra long description
NSI C-2/0 2/0 AWG Copper Long Barre
Additional Information
Minimum Conductor Size
#4 AWG
Maximum Conductor Size
2/0 AWG
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+90 °C
for use with
Terminate;Splice;Tap Power Connectors
Maximum Voltage Rating
600 V
Standards Met
UL Listed 486A, 467;cULus Listed
package quantity
25 CT
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
C-2/0
sub brand
NSI
GTIN
00662381037565
UPC
662381037565
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel - CU Splice
Packaging
Weight
0.12 lb/EA
Weight per each
0.12
Carton
1
Package
25
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B, UL467 (8 AWG -3/0 AWG)
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of C20.
Jump To:

Similar Items

Similar items are close alternatives to C20, though they may not be 100% alike.

Copper Two-Way Splice, Long Barrel, Max 35KV, 2/0 Awg, 275/24, Length 2.13 Inche...
  • MFR Part #: 54810
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($142.32) ·
54810 - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$14.23

Each

QTY:
Each
Add
2/0 Awg Cu, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV,...
  • MFR Part #: YS26
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 10 ($270.30) ·
YS26 - Burndy LLC

Check local availability

Total Availability: In Stock

Book Price

$27.03

Each

QTY:
Each
Add
Type Cu Copper Splice, Long Barrel, 2-1/8 Inch Length, Max 35KV, Wire Size 2/0 S...
  • MFR Part #: CU20
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($277.51) ·
CU20 - Abb Installation Products, Inc

Check local availability

Total Availability: Out of Stock

Book Price

$27.75

Each

QTY:
Each
Add
Copper Butt Splice, Standard Barrel, 2/0 Awg Wire.
  • MFR Part #: SCS2/0-X
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 20 ($178.80) ·
SCS20X - Panduit Corporation

Check local availability

Total Availability: In Stock

Book Price

$8.94

Each

QTY:
Each
Add
Cross Referenced

These items are similar to C20 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
11006 3M Electrical Products 00054007127826
02LBS Amprobe n/a
VHS-2/0 Anderson n/a
VHS20 Anderson n/a
YS26 Burndy 00781810507605
DPC13 DOSSERT n/a
CSH2/0 ESP n/a
CSS2/0R FRANKEL n/a
CSL-2/0 Galvan Industries 00632591712118
C 20 Greaves n/a
C20 Greaves 00784491130100
C-2/0 Greaves n/a
VHS2/0 Hubbell Power Systems n/a
CSL2/0 Ideal Industries n/a
CTL-2/0 ILSCO 00783669128055
MRC2/0 MAC n/a
94522 Morris 00601986945226
C-2/0 NSi Industries 00662381037565
SCL2/0-X Panduit 00074983904303
SCS2/0-X Panduit 00074983903306
SCL2/0 Panduit n/a
BBCU-2/0 Penn-Union 00785037215091
54810 Thomas & Betts 00786210548104
C 2/0 Thomas & Betts 00783786716906
CU20 Thomas & Betts 00783786132201
54010 Thomas & Betts 00786210540108

* All prices subject to change.

Begin Live Chat