C8 - #8 Cu Compression Splice

Nsi

  • $8.61 (Each)
  • $8.61 (Each)

  • $861.10 (Per 100)

In-Stock: 9 available locally (Sherman, TX) (change location)
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
C8
Manufacturer
Nsi
Manufacturer's Part Number
C-8
Description
#8 Cu Compression Splice
Long Barrel TINNEDCOPPERSPLICE8 Awg Long Barrel Tinned Coppersplices Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381037497 / 6623810374976 / 00662381037497
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.61 (Each)
Carton
$8.61 (Each)
Stock Availability
Sherman
9 (Check another store)
DFW RDC
2
All Stores
279
Resources
Images
 
 
C8 - Small Image
 
C8 - Large Image
Tech Bulletins
 
 
C8 - Tech Bulletin
Other Links
 
 
C8 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Number of Conductors
2
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Red
Finish
Tin Plated
Dimensions and Weight
Size
L=1.75 - OD=.270 - ID=.170
Descriptions
Description
#8 CU COMPRESSION SPLICE
Features
Long Barrel TinnedCopperSplice8 AWG Long Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Long Description
Long Barrel TinnedCopperSplice8 AWG Long Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Special Features
# 8 AWG (STR) - CU Splice
Product Type
Tinned Copper Splice- Long Barrel, 8 Awg
extra long description
NSI C-8 Tinned Copper Splice- Long
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
GTIN
00662381037497
UPC
662381037497
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel - CU Splice
Packaging
Weight per each
0.04
Carton
1
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B, UL467 (8 AWG -3/0 AWG)
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of C8.
Jump To:

Cross Referenced

These items are similar to C8 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YS8C Burndy 00781810507414
C 8 Greaves n/a
CTL-8 ILSCO 00783669003352
94510 Morris 00601986945103
C-8 NSi Industries 00662381037497
SCL8-L Panduit 00074983904266
SCS8-L Panduit 00074983903009
BBCU-8 Penn-Union 00785037226998
54804 Thomas & Betts 00786210548043
C-8 C 8 Thomas & Betts n/a
CU8 Thomas & Betts 00783786130801

* All prices subject to change.

Begin Live Chat