G1SDB - 1/2-1" Direct Burial Bronze Ground Clamp

Nsi

  • $9.08 (Each)
  • $9.08 (Each)

  • $181.52 (Per 20)

  • $907.60 (Per 100)

In-Stock: 152 available locally (Nashville RDC, TN) (change location)
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
G1SDB
Manufacturer
Nsi
Manufacturer's Part Number
G-1-SDB
Description
1/2-1" Direct Burial Bronze Ground Clamp
Ground Clamp, 2.28 In Overall Length, Silicon Bronze (Body);Stainless Steel (Screw) Material, 0.65 In Overall Width, 1.4 In Overall Height, 1/2 to 1 In Ips Size, #2 Awg Conductor Size, 0.28 LB
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
662381010087 / 6623810100872 / 00662381010087
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.08 (Each)
Carton
$9.08 (Each)
Standard Packaging
$181.52 (Per 20)
Stock Availability
Nashville RDC
152 (Check another store)
All Stores
3,027
Resources
Images
 
 
G1SDB - Small Image
 
G1SDB - Large Image
 
G1SDB - Large Image
 
G1SDB - Large Image
 
G1SDB - Large Image
 
G1SDB - Large Image
Brochures
 
 
G1SDB - Brochure
Tech Bulletins
 
 
G1SDB - Tech Bulletin
Other Links
 
 
G1SDB - Other
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
Silicon Bronze (Body);Stainless Steel (Screw)
Conductor Size
#2 AWG
Material, Color, and Finish
Clamp Material
10 SOL - 2 STR
Insulation Material
Silicon Bronze
Dimensions and Weight
Overall Length
2.28 in
Descriptions
Description
1/2-1" DIRECT BURIAL BRONZE GROUND CLAMP
Long Description
Ground Clamp, 2.28 in Overall Length, Silicon Bronze (Body);Stainless Steel (Screw) Material, 0.65 in Overall Width, 1.4 in Overall Height, 1/2 to 1 in IPS Size, #2 AWG Conductor Size, 0.28 lb
Features
Direct Burial Bronze Ground Clamp 1/2" - 1" Conduit, 2 STR Ground Wire Max, cULus.
Product Type
Ground Clamp
Short Description
Ground Clamp HD, 1/2 to 1 in, DB Rated
Special Features
1/2 to 1 in Water Pipe - 304 Stainless Steel Screws
extra long description
NSI G-1-SDB Ground Clamp HD 2 1/2-4
Additional Information
accessory type
Ground Clamp
Overall Width
0.65 in
for use with
Grounding Wire
Overall Height
1.4 in
IPS Size
1/2 to 1 in
Standards Met
UL;CSA;cULus
package quantity
1 CT;20 PK
Made in USA
yes
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
G-1-SDB
GTIN
00662381010087
UPC
662381010087
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Heavy Duty Direct Burial Ground Clamp
Packaging
Weight
0.28 lb
Weight per each
0.28
Carton
1
Package
20
Uses, Certifications, and Standards
standard
cULus
Application
Grounding Wire
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,027

Location search:

Greater Nashville RDC Area

Location Stock Available
Cookeville
20 View Store
Nashville RDC
152 View Store
These alternate items can be purchased instead of G1SDB.
Jump To:

Similar Items

Similar items are close alternatives to G1SDB, though they may not be 100% alike.

Cast Bronze Ground Clamp For Wire Range 10 - 2, Water Pipe Size 1/2-1 Inch, Rate...
  • Our Part #: JD
  • Nashville RDC Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: JD
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($1,174.02) ·
JD - Abb Installation Products, Inc

Nashville RDC Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.74

Each

QTY:
Each
Add
Cross Referenced

These items are similar to G1SDB but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
C-11D Burndy 00781810142349
G1S-DB Greaves 00784491706206
BGC-1-DB ILSCO 00783669009903
G-1-S-DB NSi Industries 00662381010087
G1SDB NSi Industries n/a
8176 Regal n/a
JD Thomas & Betts 00783786801053
L160DB Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat