G1SDBR - Ground Clamp

Nsi

  • $9.06 (Each)
  • $9.06 (Each)

  • $906.11 (Per 100)

In-Stock: 2 available locally (Pearsall, TX) (change location)
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
G1SDBR
Manufacturer
Nsi
Manufacturer's Part Number
G-1-SDBR
Description
Ground Clamp
Ground Clamp, Ground Clamp, 2.28 In Overall Length, Silicon Bronze (Body);Stainless Steel (Screw) Material, 0.65 In Overall Width, 1.4 In Overall Height, 3/8 to 1 In Rod Size, 3/8 to 1 In Ips Size, #2 Awg Conductor Size, 0.28 LB
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
662381005335 / 6623810053352 / 00662381005335
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.06 (Each)
Carton
$9.06 (Each)
Stock Availability
Pearsall
2 (Check another store)
San Antonio RDC
296
All Stores
2,834
Resources
Images
 
 
G1SDBR - Small Image
 
G1SDBR - Large Image
 
G1SDBR - Large Image
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
Silicon Bronze (Body);Stainless Steel (Screw)
Conductor Size
#2 AWG
Material, Color, and Finish
Clamp Material
10 SOL - 2 STR
Insulation Material
Silicon Bronze
Dimensions and Weight
Overall Length
2.28 in
Descriptions
Description
GROUND CLAMP
Product Type
Ground Clamp
Long Description
Ground Clamp, Ground Clamp, 2.28 in Overall Length, Silicon Bronze (Body);Stainless Steel (Screw) Material, 0.65 in Overall Width, 1.4 in Overall Height, 3/8 to 1 in Rod Size, 3/8 to 1 in IPS Size, #2 AWG Conductor Size, 0.28 lb
Features
Heavy Duty Bronze Ground Clamp-Direct Burail For Rebar, Stainless Steel Hardware, 3/8" - 1" Pipe Size, 2 AWG Ground Wire Max, cULus.
Short Description
Ground Clamp HD, 1/2 to 1 in, DB Rated Rebar
Special Features
3/8 to 1 in Water Pipe - 3/8 to 1 in Ground Rod - 304 Stainless Steel Screws
extra long description
NSI G-1-SDBR Ground Clamp HD 1"
Additional Information
accessory type
Ground Clamp
Overall Height
1.4 in
Overall Width
0.65 in
Rod Size
3/8 to 1 in
IPS Size
3/8 to 1 in
for use with
Grounding Wire
Standards Met
UL MA;cULus
package quantity
1 ct
Made in USA
yes
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
G-1-SDBR
GTIN
00662381005335
UPC
662381005335
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Heavy Duty Direct Burial Ground Clamp
Packaging
Weight
0.28 lb
Weight per each
0.28
Carton
1
Uses, Certifications, and Standards
Application
Grounding Wire
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of G1SDBR.
Jump To:

Cross Referenced

These items are similar to G1SDBR but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
G 20-DB Greaves n/a
90631 Morris n/a
G-1-S-DBR NSi Industries 00662381005335
KP-0-DB Penn-Union 00785037418836
KP-1-DB Penn-Union 00785037418454
HG 1 S DB Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat