G6S - 4 1/2 " to 6" STR

Nsi

  • $113.85 (Each)
  • $113.85 (Each)

  • $11,385.45 (Per 100)
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
G6S
Manufacturer
Nsi
Manufacturer's Part Number
G-6-S
Description
4 1/2 " to 6" STR
Ground Clamp, 8.3 In Overall Length, Silicon Bronze (Body);Zinc Plated Steel (Screw) Material, 1.25 In Overall Width, 4 In Overall Height, 4-1/2 to 6 In Ips Size, #2 Awg Conductor Size, 2.02 LB
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
662381010452 / 6623810104528 / 00662381010452
Weight per unit
2.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$113.85 (Each)
Carton
$113.85 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
391
Resources
Images
 
 
G6S - Small Image
 
G6S - Large Image
 
G6S - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of G6S.
Jump To:

Cross Referenced

These items are similar to G6S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
C8 Burndy 00781810142332
G13 Greaves 00784491304600
G-6-S NSi Industries 00662381010452
L195B Thomas & Betts n/a
90599 Morris 00601986905992

* All prices subject to change.

Begin Live Chat