G6S - 4 1/2 " to 6" STR

Nsi

  • $104.81 (Each)
  • $104.81 (Each)

  • $10,480.79 (Per 100)

In-Stock: 5 available locally (Laredo, TX) (change location)
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
G6S
Manufacturer
Nsi
Manufacturer's Part Number
G-6-S
Description
4 1/2 " to 6" STR
Ground Clamp, 8.3 In Overall Length, Silicon Bronze (Body);Zinc Plated Steel (Screw) Material, 1.25 In Overall Width, 4 In Overall Height, 4-1/2 to 6 In Ips Size, #2 Awg Conductor Size, 2.02 LB
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
662381010452 / 6623810104528 / 00662381010452
Weight per unit
2.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$104.81 (Each)
Carton
$104.81 (Each)
Stock Availability
Laredo
5 (Check another store)
San Antonio RDC
8
All Stores
126
Resources
Images
 
 
G6S - Small Image
 
G6S - Large Image
 
G6S - Large Image
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
Silicon Bronze (Body);Zinc Plated Steel (Screw)
Conductor Size
#2 AWG
Material, Color, and Finish
Clamp Material
10 SOL - 2 STR
Insulation Material
Silicon Bronze
Dimensions and Weight
Overall Length
8.3 in
Descriptions
Description
4 1/2 " TO 6" STR
Product Type
Ground Clamp
Long Description
Ground Clamp, 8.3 in Overall Length, Silicon Bronze (Body);Zinc Plated Steel (Screw) Material, 1.25 in Overall Width, 4 in Overall Height, 4-1/2 to 6 in IPS Size, #2 AWG Conductor Size, 2.02 lb
Features
Bronze Ground Clamp, 4 1/2" - 6" Water Pipe Size, 2 STR Ground Wire Max cULus.
Short Description
Ground Clamp HD, 4-1/2 to 6 in
Special Features
4-1/2 to 6 in Pipe Size
extra long description
NSI G-6-S Ground Clamp 1 1/4-2" w/A
Additional Information
accessory type
Ground Clamp
Overall Width
1.25 in
Overall Height
4 in
for use with
Grounding Wire
IPS Size
4-1/2 to 6 in
Standards Met
UL;CSA;cULus
package quantity
1 ct
Made in USA
yes
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
G-6-S
GTIN
00662381010452
UPC
662381010452
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Heavy Duty Bronze Ground Clamps
Packaging
Weight
2.02 lb
Weight per each
2.02
Carton
1
Uses, Certifications, and Standards
Application
Grounding Wire
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of G6S.
Jump To:

Cross Referenced

These items are similar to G6S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
C8 Burndy 00781810142332
G13 Greaves 00784491304600
G-6-S NSi Industries 00662381010452
L195B Thomas & Betts n/a
90599 Morris 00601986905992

* All prices subject to change.

Begin Live Chat