GL114 - #1 1-Hole Compression Lug 1/4" Bolt

Nsi

  • $8.20 (Each)
  • $8.20 (Each)

  • $410.14 (Per 50)

  • $820.28 (Per 100)

In-Stock: 1 available locally (Paris, TX) (change location)
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
GL114
Manufacturer
Nsi
Manufacturer's Part Number
GL114
Description
#1 1-Hole Compression Lug 1/4" Bolt
1 Holeshort Barrel Copper Compression Lug W/ PEEPHOLE1 Awg-1/4" Bolt Short Barrel Copper Compression Lugs With Peepholeis A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381036421 / 6623810364212 / 00662381036421
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.20 (Each)
Carton
$8.20 (Each)
Standard Packaging
$410.14 (Per 50)
Stock Availability
Paris
1 (Check another store)
Tyler
12
All Stores
238
Resources
Images
 
 
GL114 - Small Image
 
GL114 - Large Image
Other Links
 
 
GL114 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Green
Finish
Tin Plated
Dimensions and Weight
Size
L=1.83 - W=.670 - OD=.470 - ID=.360
Descriptions
Features
1 HoleShort Barrel Copper Compression Lug w/ PeepHole1 AWG-1/4" Bolt Short Barrel Copper Compression Lugs with PeepHoleis a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Description
#1 1-HOLE COMPRESSION LUG 1/4" BOLT
Product Type
Cu CMP Lug Short 1 Awg 1/4 Bolt Size
extra long description
NSI GL114 CU CMP Lug Short 1 AWG 1/
Long Description
1 HoleShort Barrel Copper Compression Lug w/ PeepHole1 AWG-1/4" Bolt Short Barrel Copper Compression Lugs with PeepHoleis a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Special Features
# 1 AWG (STR) - 1/4 Mounting Hole
Additional Information
Cable Size
# 1 AWG (STR)
Number of Holes
1
Warranty
1 YEAR
Stud Size
1/4
Manufacturer Information
Brand
NSi
Manufacturers Part Number
GL114
GTIN
00662381036421
UPC
662381036421
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Short Barrel - One Hole
Packaging
Weight per each
0.04
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
1/4 Mounting Hole
environmental conditions
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B, UL467 (8 AWG -3/0 AWG)
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of GL114.
Jump To:

Similar Items

Similar items are close alternatives to GL114, though they may not be 100% alike.

Standard Barrel Single Hole Compression Lug, 1/0 Awg Conductor Size, Non-Insulat...
  • Our Part #: 54108
  • Paris Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 54108
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 20 ($142.32) ·
54108 - Abb Installation Products, Inc

Paris Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.12

Each

QTY:
Each
Add
00074983225330|0074983|074983225330|07498322533|22533|LCAS1 14 E|LCAS114E|LCAS1-...
  • Our Part #: LCAS114E
  • Paris Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LCAS1-14-E
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 20 ($52.69) · 80 ($210.76) ·
LCAS114E - Panduit Corporation

Paris Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.63

Each

QTY:
Each
Add
The LCA1-14-E Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Has ...
  • Our Part #: LCA114E
  • Paris Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LCA1-14-E
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 60 ($406.13) ·
LCA114E - Panduit Corporation

Paris Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.77

Each

QTY:
Each
Add
1 Awg Cu, One Hole, 1/4 Stud Size, Standard Barrel, Inspection Window, Internal ...
  • Our Part #: YA1CL2
  • Paris Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: YA1CL2
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($15.25) ·
YA1CL2 - Burndy LLC

Paris Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$15.25

Each

QTY:
Each
Add
Cross Referenced

These items are similar to GL114 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA1C-L2 Burndy 00781810551264
GL 114 Greaves n/a
GL114 Greaves 00784491320112
CRA-1-14 ILSCO n/a
CSWS-1-14 ILSCO 00783669634334
94042 Morris 00601986940429
GL114 NSi Industries 00662381036421
LCAS1-14-E Panduit 00074983225330
BLU-1S9 Penn-Union 00785037230360
54108 Thomas & Betts 00786210541082
CTL1-14 Thomas & Betts 00783786131792
HL1-14 Thomas & Betts n/a
80675 Burndy n/a
CC125 CMC n/a
VHCS114 Hubbell Power Systems 00096359338369
CCL-1-14 ILSCO 00783669031386
CCL114 ILSCO n/a
CRA2 ILSCO n/a
LCA1-14-E Panduit 00074983900190
HL114 Thomas & Betts n/a
S989173 Thomas & Betts n/a
CRA114 ILSCO n/a

* All prices subject to change.

Begin Live Chat