GL3038 - 3/0 1-Hole Compression Lug 3/8" Bolt

Nsi

  • $11.22 (Each)
  • $11.22 (Each)

  • $280.45 (Per 25)

  • $1,121.79 (Per 100)

In-Stock: 14 available locally (West Ft. Worth, TX) (change location)
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
GL3038
Manufacturer
Nsi
Manufacturer's Part Number
GL3038
Description
3/0 1-Hole Compression Lug 3/8" Bolt
1 Hole Short Barrel Copper Compression Lug W/ Peep Hole 3/0 Awg - 3/8" Bolt Short Barrel Copper Compression Lugs With Peep Hole Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381036117 / 6623810361174 / 00662381036117
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.22 (Each)
Carton
$11.22 (Each)
Standard Packaging
$280.45 (Per 25)
Stock Availability
West Ft. Worth
14 (Check another store)
DFW RDC
45
All Stores
595
Resources
Images
 
 
GL3038 - Small Image
 
GL3038 - Large Image
Tech Bulletins
 
 
GL3038 - Tech Bulletin
Other Links
 
 
GL3038 - Other
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
600 V
Material
Copper
Material, Color, and Finish
Color
Orange
Finish
Tin Plated
Dimensions and Weight
Size
L=2.36 - W=.900 - OD=.620 - ID=.490
Descriptions
extra long description
NSI GL3038 CU CMP Lug Short 3/0 AWG
Features
1 Hole Short Barrel Copper Compression Lug w/ Peep Hole 3/0 AWG - 3/8" Bolt Short Barrel Copper Compression Lugs with Peep Hole is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Description
3/0 1-HOLE COMPRESSION LUG 3/8" BOLT
Product Type
Cu CMP Lug Short 3/0 Awg 3/8 Bolt Size
Long Description
1 Hole Short Barrel Copper Compression Lug w/ Peep Hole 3/0 AWG - 3/8" Bolt Short Barrel Copper Compression Lugs with Peep Hole is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Special Features
3/0 AWG (STR) - 3/8 Mounting Hole
Additional Information
Number of Holes
1
Warranty
1 YEAR
Cable Size
3/0 AWG (STR)
Stud Size
3/8
Manufacturer Information
Brand
NSi
Manufacturers Part Number
GL3038
GTIN
00662381036117
UPC
662381036117
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Short Barrel - One Hole
Packaging
Weight per each
0.08
Carton
1
Package
25
Uses, Certifications, and Standards
Mounting
3/8 Mounting Hole
environmental conditions
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B, UL467 (8 AWG -3/0 AWG)
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of GL3038.
Jump To:

Similar Items

Similar items are close alternatives to GL3038, though they may not be 100% alike.

Standard Barrel Single Hole Compression Lug, 3/0 Awg Conductor Size, Non-Insulat...
  • Our Part #: 54111
  • West Ft. Worth Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 54111
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($91.04) ·
54111 - Abb Installation Products, Inc

West Ft. Worth Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.10

Each

QTY:
Each
Add
1 Hole Long Barrel Copper Compression Lug 3&Frasl-0 Awg - 3/8" Bolt Long Barrel ...
  • Our Part #: L3038
  • West Ft. Worth Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: L3038
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($338.57) ·
L3038 - Nsi Industries

West Ft. Worth Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.54

Each

QTY:
Each
Add
Compression Lug, 3/0 Awg Conductor Size, Non-Insulated, Copper Conductor Materia...
  • Our Part #: YA27
  • West Ft. Worth Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YA27
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 10 ($313.80) ·
YA27 - Burndy LLC

West Ft. Worth Availability: Out Of Stock

Total Availability: In Stock

Book Price

$31.38

Each

QTY:
Each
Add
Copper One-Hole Lug, Short Barrel, Max 35KV, 3/0 STR. Wire, 3/8 Bolt Size, Tin P...
  • Our Part #: CTL3038
  • West Ft. Worth Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CTL30-38
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($72.46) ·
CTL3038 - Abb Installation Products, Inc

West Ft. Worth Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.25

Each

QTY:
Each
Add
3/0 Awg Cu, One Hole, 3/8 Stud Size, Standard Barrel, Inspection Window, Interna...
  • Our Part #: YA27L4B0X
  • West Ft. Worth Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YA27L4BOX
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($32.03) ·
YA27L4B0X - Burndy LLC

West Ft. Worth Availability: Out Of Stock

Total Availability: In Stock

Book Price

$32.03

Each

QTY:
Each
Add
Cross Referenced

These items are similar to GL3038 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA27L4-BOX Burndy 00781810554005
GL-3038 Greaves 00784491320228
GL3038 NSi Industries 00662381036117
54111 Thomas & Betts 00786210541112
CTL30-38 Thomas & Betts 00783786131860
HL3/038 Thomas & Betts 00783786731626
30040 3M Electrical Products n/a
325503 Amprobe n/a
YA27-L4 Burndy 00781810103197
YA27LNT38 Burndy 00781810018538
YAL27T38 Burndy 00781810233245
YAV26L-TC38-FX Burndy 00781810021989
DPLS17138 DOSSERT n/a
VHCS3/038 Hubbell Power Systems n/a
CC3/038 Ideal Industries n/a
CCL3/038 ILSCO n/a
CRA3/0 ILSCO n/a
CSWS3/038 ILSCO 00783669638370
LCA3/038 Panduit n/a
LCA3/038X Panduit n/a
BLU 3/0S Penn-Union 00785037230889
80678 Thomas & Betts n/a
S989179 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat