GLC4DB - 4-14 Cu Lay-In Conn

Nsi

  • $16.54 (Each)
  • $16.54 (Each)

  • $1,653.72 (Per 100)

In-Stock: 10 available locally (Greenville, TX) (change location)
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
GLC4DB
Manufacturer
Nsi
Manufacturer's Part Number
GLC-4DB
Description
4-14 Cu Lay-In Conn
The Nsi GLC-4DB Direct Burial Copper Ground Connector Makes Quick Work Of Grounding Copper Conductors In A Variety Of Outdoor Applications. The Copper Body and Stainless-Steel Screws Are Culus Listed For Direct Burial In Both Earth and Concrete When Used With Copper Wiring. This Connector’S Lay-In Lug Design Allows For Greater Flexibility When Securing Wires and Accommodates Conductors In The Range Of 4 to 14 Awg. The Connector Has A Temperature Rating Of 90 °C and A Voltage Rating Of 600V. Culus Listed
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
662381005311 / 6623810053116 / 00662381005311
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.54 (Each)
Carton
$16.54 (Each)
Standard Packaging
$1,653.72 (Per 100)
Stock Availability
Greenville
10 (Check another store)
Tyler
0
All Stores
751
Resources
Images
 
 
GLC4DB - Small Image
 
GLC4DB - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Clamp Material
4-14 AWG
Insulation Material
Copper
Descriptions
Description
4-14 CU LAY-IN CONN
Features
NSI grounding and bonding products rise to the occasion in a wide variety of indoor and outdoor environments with excellent material quality and flexible designs. NSI copper ground connectors offer a durable and flexible solution when grounding or continuous loop bonding with copper conductors in a variety of outdoor applications. A lay-in lug design offers the ultimate in flexibility and accommodates a wide range of wire sizes. Additionally, copper connectors with lay-in lug are UL Listed for direct buria
Product Type
Cu Lay-In Connector 4-14 Awg
extra long description
NSI GLC-4DB Cu Lay-In Connector 4-1
Special Features
Copper Lay-In Lug Direct Burial - 4-14 AWG
Long Description
The NSI GLC-4DB Direct Burial Copper Ground Connector makes quick work of grounding copper conductors in a variety of outdoor applications. The copper body and stainless-steel screws are cULus Listed for direct burial in both earth and concrete when used with copper wiring. This connector’s lay-in lug design allows for greater flexibility when securing wires and accommodates conductors in the range of 4 to 14 AWG. The connector has a temperature rating of 90 °C and a voltage rating of 600V. cULus Listed
Additional Information
Warranty
1 YEAR
Manufacturer Information
Manufacturers Part Number
GLC-4DB
Brand
NSi
GTIN
00662381005311
UPC
662381005311
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Lay-In Ground Lug Direct Burial
Packaging
Weight per each
0.05
Carton
1
Package
100
Uses, Certifications, and Standards
standard
cULus
Application
Grounding Wire
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat