IPCS1010 - 1/0-8, 1/0-8 Insulation Piercing Connector

Nsi

  • $53.68 (Each)
  • $53.68 (Each)

  • $322.08 (Per 6)

  • $5,368.00 (Per 100)

In-Stock: 5 available locally (Tyler, TX) (change location)
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
IPCS1010
Manufacturer
Nsi
Manufacturer's Part Number
IPCS1010
Description
1/0-8, 1/0-8 Insulation Piercing Connector
Insulation Piercing Connector 1/0 - 8 Awg Insulation Piercing Connectors Are Made For Use With Copper-Copper, Copper to Aluminum and Aluminum to Aluminum Applications. They Are Safe to Use and Are Completely Insulated, No Need to Strip Wire. They Can Be Installed On Energized Conductors With No Contact At Any Point. No Spacer Required Between Connections. Exclusive "Turbo Spacer" Keeps Tap Side Open While Main Conductor Is Being Tightened. Watertight
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
662381082633 / 6623810826338 / 00662381082633
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.68 (Each)
Standard Packaging
$322.08 (Per 6)
Stock Availability
Tyler
5 (Check another store)
All Stores
56
Resources
Images
 
 
IPCS1010 - Small Image
 
IPCS1010 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
1/0-8 AWG (Main)
amperage rating
190 (CU Amps) - 150 (AL Amps)
Voltage Rating
600 V
Material
Fiber Reinforced Thermal Plastic
Material, Color, and Finish
Color
Black
Finish
Thermal Plastic
Dimensions and Weight
Size
L=2.20 - W=1.80 - H=3.10
Descriptions
Long Description
Insulation Piercing Connector 1/0 - 8 AWG Insulation piercing connectors are made for use with copper-copper, copper to aluminum and aluminum to aluminum applications. They are safe to use and are completely insulated, no need to strip wire. They can be installed on energized conductors with no contact at any point. No spacer required between connections. Exclusive "turbo spacer" keeps tap side open while main conductor is being tightened. Watertight
Special Features
No need to strip wire - No tape or cover needed - Exclusive turbo spacer keeps tap side open while main conductor is being tightened
Description
1/0-8, 1/0-8 INSULATION PIERCING CONNECTOR
Product Type
Insulation Piercing Connector 1/0-1/0 Aw
extra long description
NSI IPCS1010 Insulation Piercing Co
Features
Insulation Piercing Connector 1/0 - 8 AWG Insulation piercing connectors are made for use with copper-copper, copper to aluminum and aluminum to aluminum applications. They are safe to use and are completely insulated, no need to strip wire. They can be installed on energized conductors with no contact at any point. No spacer required between connections. Exclusive "turbo spacer" keeps tap side open while main conductor is being tightened. Watertight
Additional Information
Warranty
1 YEAR
Tap Size
1/0-8 AWG
Manufacturer Information
Brand
NSi
Manufacturers Part Number
IPCS1010
GTIN
00662381082633
UPC
662381082633
Taxonomies, Classifications, and Categories
Type
Insulation Piercing Connectors
Category Description
SPLIT BOLTS
Packaging
Weight per each
0.3
Carton
1
Package
6
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
Mounting
Clamp
Application
NSI
standard
UL486B Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 56

Location search:
These alternate items can be purchased instead of IPCS1010.
Jump To:

Cross Referenced

These items are similar to IPCS1010 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
96110 Morris 00601986961103
IPCS1010 NSi Industries 00662381082633
IPST 1010 Thomas & Betts n/a
IPST1010 Thomas & Betts 00783786732920

* All prices subject to change.

Begin Live Chat