IPL45 - Insd M-CBL Conn Block

Nsi

  • $47.28 (Each)
  • $47.28 (Each)

  • $283.68 (Per 6)

In-Stock: 6 available locally (Fort Collins, CO) (change location)
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
IPL45
Manufacturer
Nsi
Manufacturer's Part Number
IPL4-5
Description
Insd M-CBL Conn Block
Connector Block, Black, 600 V, Plastisol Material, 2.390 X 1.188 X 1.375 In Diameter, 4 to 14 Awg Wire Size, Plastisol, 2.390 In Length, 1.188 In Width, 1.375 In Height
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Large Terminals & Connectors
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381910035 / 6623819100354 / 00662381910035
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.28 (Each)
Carton
$283.68 (Per 6)
Stock Availability
Fort Collins
6 (Check another store)
Denver
4
All Stores
34
Resources
Images
 
 
IPL45 - Small Image
 
IPL45 - Small Image
 
IPL45 - Large Image
 
IPL45 - Large Image
 
IPL45 - Large Image
 
IPL45 - Large Image
 
IPL45 - Large Image
Tech Bulletins
 
 
IPL45 - Tech Bulletin
Other Links
 
 
IPL45 - Other
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
Plastisol
Wire Size
4 to 14 AWG
Poles
1
Number of Conductors
5
Voltage Rating
600 V
Material, Color, and Finish
Finish
Plastisol
Color
Black
Dimensions and Weight
Diameter
2.390 x 1.188 x 1.375 in
Length
2.390 in
Width
1.188 in
Height
1.375 in
Size
L=2.390 - W=1.188 - H=1.375
Descriptions
Product Type
Connector Block
Long Description
Connector Block, Black, 600 V, Plastisol Material, 2.390 x 1.188 x 1.375 in Diameter, 4 to 14 AWG Wire Size, Plastisol, 2.390 in Length, 1.188 in Width, 1.375 in Height
Short Description
Connector Block, Black, 600 V, Plastisol, 2.390 x 1.188 x 1.375 in
Description
INSD M-CBL CONN BLOCK
Special Features
(5) 4-14 AWG - Dual Rated
extra long description
NSI IPL4-5 POLARIS Ins Multi-Tap 4
Features
The Polaris IPL4-5 5-Port Single-Side Connector provides the simplest solution for forming a secure connection between up to five conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 4-14 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped in high-dielectric strength plas
Additional Information
Standards Met
cULus Listed
package quantity
1 CT;6 Pk
Warranty
1 YEAR
Wire Type
Class B & C
Manufacturer Information
Brand
Nsi Industries
Tork(R)
Manufacturers Part Number
IPL4-5
GTIN
00662381910035
UPC
662381910035
Taxonomies, Classifications, and Categories
Type
Single Sided Entry
Packaging
Weight per each
0.13
Carton
6
Uses, Certifications, and Standards
Application
Wire Termination
environmental conditions
90 C
Temperature Rating
90 C
standard
UL 486A/B
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 34

Location search:

Distribution Centers

Location Stock Available
Phoenix
9 View Store

A-L

Location Stock Available
Deer Valley
1 View Store

M-Z

Location Stock Available
Mesa
2 View Store
These alternate items can be purchased instead of IPL45.
Jump To:

Cross Referenced

These items are similar to IPL45 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BIBS4-5 Burndy 00781810223833
PBTS-5-4 ILSCO 00783669079043
PBTS54 ILSCO n/a
PBTS54 IL ILSCO n/a
97515 Morris 00601986975155
IPL4-5 NSi Industries 00662381910035
PCSB4-5S-6Y Panduit 00074983598021
IPBBNA45S Penn-Union 00785037398060
IPBNA45S Penn-Union 00785037400633
CSB45S Thomas & Betts 00783786714957

* All prices subject to change.

Begin Live Chat