IPLD25010 - 250MCM-6AWG 10PRT, 2SD Insltd Multi Tap

Nsi

  • $192.05 (Each)
  • $192.05 (Each)

  • $384.10 (Per 2)

In-Stock: 4 available locally (NE Wichita, KS) (change location)
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
IPLD25010
Manufacturer
Nsi
Manufacturer's Part Number
IPLD250-10
Description
250MCM-6AWG 10PRT, 2SD Insltd Multi Tap
The Polaris IPLD250-10 Multi-Tap Dual-Sided Entry Connector Features 10 Ports Sized For 250 MCM - 6 Awg Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Dual-Sided Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Including Installation In Cable Tra
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381923080 / 6623819230808 / 00662381923080
Weight per unit
1.1599 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$192.05 (Each)
Carton
$384.10 (Per 2)
Stock Availability
NE Wichita
4 (Check another store)
West Wichita
3
All Stores
7
Resources
Images
 
 
IPLD25010 - Small Image
 
IPLD25010 - Large Image
 
IPLD25010 - Large Image
 
IPLD25010 - Large Image
 
IPLD25010 - Large Image
Brochures
 
 
IPLD25010 - Brochure
Other Links
 
 
IPLD25010 - Other
 
IPLD25010 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Number of Conductors
10
Wire Size
250 MCM-6 AWG
Voltage Rating
600 V
Material, Color, and Finish
Housing Material
Aluminum
Color
Black
Finish
Plastisol Insulated
Dimensions and Weight
Size
L=8.970 - W=2.280 - H=2.180
Descriptions
Description
250MCM-6AWG 10PRT,2SD INSLTD MULTI TAP
Product Type
Polaris Ins Multi-Tap 250 4 Port Dse
extra long description
NSI IPLD250-10 POLARIS Ins Multi-Ta
Features
The Polaris IPLD250-10 10-Port Dual-Sided Connector provides the simplest solution for forming a secure connection between up to ten conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 250 MCM - 6 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped in high-dielectric str
Special Features
(10) 250 MCM-6 AWG - Dual Rated
Long Description
The Polaris IPLD250-10 Multi-Tap Dual-Sided Entry Connector features 10 ports sized for 250 MCM - 6 AWG wires. The body is made from aluminum alloy wrapped in a layer of plastisol insulation. Each dual-sided port is pre-loaded with an oxide inhibitor, with removable access plugs over the hex screws used to tighten the connections. Installs with a hex key and torque wrench, without any tape or additional supplies. Designed for use in a wide range of splicing applications, including installation in cable tra
Additional Information
Warranty
1 YEAR
Wire Type
Class B & C
Manufacturer Information
Brand
Polaris
Manufacturers Part Number
IPLD250-10
GTIN
00662381923080
UPC
662381923080
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Double Sided Entry
Packaging
Weight per each
1.1599
Carton
2
Uses, Certifications, and Standards
environmental conditions
90 C
standard
UL 486A/B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7

Location search:

Greater West Wichita Area

Location Stock Available
NE Wichita
4 View Store
West Wichita
3 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of IPLD25010.
Jump To:

Cross Referenced

These items are similar to IPLD25010 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BIBD25010 Burndy 00781810232750
IPLD25010 NSi Industries 00662381923080
IPLD2509 NSi Industries n/a
1PLD250-10 Burndy n/a
USAD 250-10 Greaves 00784491139080
PBTD-10-250 ILSCO 00783669078046
97650 Morris 00601986976503
PCSB250-10-2Y Panduit 00074983596539
IPBB-NA250-10D Penn-Union 00785037398787
AMTD250610 Thomas & Betts 00783786810215
AMTD30610 Thomas & Betts 00783786809981

* All prices subject to change.

Begin Live Chat