IPLD3504 - 350MCM-#6 4 Pole Polaris Connector Block

Nsi

  • $86.25 (Each)
  • $86.25 (Each)

  • $258.75 (Per 3)

In-Stock: 4 available locally (West Dallas, TX) (change location)
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
IPLD3504
Manufacturer
Nsi
Manufacturer's Part Number
IPLD350-4
Description
350MCM-#6 4 Pole Polaris Connector Block
Multi-Tap Connector, #6 Awg Conductor Size, 350 MCM Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 4 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 4.57 In Overall Length, 600 V, 0.77 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381924025 / 6623819240258 / 00662381924025
Weight per unit
0.77 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$86.25 (Each)
Carton
$258.75 (Per 3)
Stock Availability
West Dallas
4 (Check another store)
DFW RDC
9
All Stores
381
Resources
Images
 
 
IPLD3504 - Small Image
 
IPLD3504 - Large Image
 
IPLD3504 - Large Image
 
IPLD3504 - Large Image
 
IPLD3504 - Large Image
 
IPLD3504 - Large Image
Brochures
 
 
IPLD3504 - Brochure
Other Links
 
 
IPLD3504 - Other
 
IPLD3504 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
4
Poles
1
Wire Size
350 MCM-6 AWG
Voltage Rating
600 V
Material
Aluminum
Material, Color, and Finish
Insulation Material
Plastisol
Conductor Material
Copper;Aluminum
Insulation Color
Black
Color
Black
Finish
Plastisol Insulated
Dimensions and Weight
Overall Length
4.57 in
Size
L=4.570 - W=2.410 - H=2.610
Descriptions
Product Type
Multi-Tap Connector
Long Description
Multi-Tap Connector, #6 AWG Conductor Size, 350 MCM Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 4 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 4.57 in Overall Length, 600 V, 0.77 lb/EA
Short Description
Multi-Tap Connector, Insulated, 4.57 in L, 600 V
Special Features
Abrasion Resistant;Chemical Resistant;UV Resistant
Description
350MCM-#6 4 POLE POLARIS CONNECTOR BLOCK
extra long description
NSI IPLD350-4 POLARIS Ins Multi-Tap
Features
The Polaris IPLD350-4 4-Port Dual-Sided Connector provides the simplest solution for forming a secure connection between up to four conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 350 MCM - 6 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped in high-dielectric stre
Additional Information
Minimum Operating Temperature
-45 °C
Maximum Operating Temperature
+90 °C
Minimum Conductor Size
#6 AWG
Maximum Conductor Size
350 MCM
Insulated/Non-Insulated
Insulated
for use with
Wire Termination
Maximum Voltage Rating
600 V
Standards Met
UL Listed 486B;CSA Certified;cULus Listed
package quantity
3 CT
Warranty
1 YEAR
Wire Type
Class B & C
Manufacturer Information
Brand
Nsi Industries
sub brand
POLARIS(TM)
Manufacturers Part Number
IPLD350-4
GTIN
00662381924025
UPC
662381924025
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Double Sided Entry
Packaging
Weight
0.77 lb/EA
Weight per each
0.77
Carton
3
Uses, Certifications, and Standards
Temperature Rating
90 C
environmental conditions
90 C
standard
UL 486A/B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 381

Location search:
These alternate items can be purchased instead of IPLD3504.
Jump To:

Similar Items

Similar items are close alternatives to IPLD3504, though they may not be 100% alike.

POLARIS Multi Tap 350 4 Port DSE Bagged
  • MFR Part #: IPLD350-4B
  • GTIN: 00662381955067
  • Manufacturer: NSI
Cross Referenced

These items are similar to IPLD3504 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BIBD3504 Burndy 00781810133453
1PLD350-4 Burndy n/a
USAD 350-4 Greaves 00784491139158
PCT4350 ILSCO 00783669700589
PBTD-4-350 ILSCO 00783669078183
PEC-4-350 ILSCO 00783669699555
97654 Morris 00601986976541
IPLD3504 NSi Industries 00662381924025
PCSB35043 Panduit 00074983774647
IPBB-NA350-4D Penn-Union 00785037398954
IPB NA350 4D Penn-Union 00785037400114
IPBNA3504D PU n/a
AMTD350104 Thomas & Betts 00783786259410
CSB3504 Thomas & Betts n/a
AMTD35064 Thomas & Betts 00783786524174
CSB350-4 Thomas & Betts 00783786714810

* All prices subject to change.

Begin Live Chat