IPLD5003 - 500MCM-#4 3 Pole Polaris Connector Block

Nsi

  • $93.84 (Each)
  • $93.84 (Each)

  • $281.52 (Per 3)

In-Stock: 5 available locally (North Austin, TX) (change location)
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
IPLD5003
Manufacturer
Nsi
Manufacturer's Part Number
IPLD500-3
Description
500MCM-#4 3 Pole Polaris Connector Block
Multi-Tap Connector, #4 Awg Conductor Size, 500 MCM Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 3 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 4.01 In Overall Length, 600 V, 0.79 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381925015 / 6623819250158 / 00662381925015
Weight per unit
0.79 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$93.84 (Each)
Carton
$281.52 (Per 3)
Stock Availability
North Austin
5 (Check another store)
Austin RDC
15
All Stores
673
Resources
Images
 
 
IPLD5003 - Small Image
 
IPLD5003 - Large Image
 
IPLD5003 - Large Image
 
IPLD5003 - Large Image
 
IPLD5003 - Large Image
 
IPLD5003 - Large Image
Specifications Sheets
 
 
IPLD5003 - Specification Sheet
Brochures
 
 
IPLD5003 - Brochure
Tech Bulletins
 
 
IPLD5003 - Tech Bulletin
Other Links
 
 
IPLD5003 - Other
 
IPLD5003 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
3
Poles
1
Wire Size
500 MCM-4 AWG
Voltage Rating
600 V
Material
Aluminum
Material, Color, and Finish
Insulation Material
Plastisol
Conductor Material
Copper;Aluminum
Insulation Color
Black
Color
Black
Finish
Plastisol Insulated
Dimensions and Weight
Overall Length
4.01 in
Size
L=4.010 - W=2.830 - H=2.910
Descriptions
Product Type
Multi-Tap Connector
Long Description
Multi-Tap Connector, #4 AWG Conductor Size, 500 MCM Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 3 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 4.01 in Overall Length, 600 V, 0.79 lb/EA
Special Features
Abrasion Resistant;Chemical Resistant;UV Resistant
Short Description
Multi-Tap Connector, Insulated, 4.01 in L, 600 V
Description
500MCM-#4 3 POLE POLARIS CONNECTOR BLOCK
extra long description
NSI IPLD500-3 POLARIS Ins Multi-Tap
Features
The Polaris IPLD500-3 3-Port Dual-Sided Connector provides the simplest solution for forming a secure connection between up to three conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 500 MCM - 4 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped in high-dielectric str
Additional Information
Minimum Operating Temperature
-45 °C
Maximum Operating Temperature
+90 °C
for use with
Wire Termination
Maximum Voltage Rating
600 V
Minimum Conductor Size
#4 AWG
Maximum Conductor Size
500 MCM
Insulated/Non-Insulated
Insulated
Standards Met
UL Listed 486B;CSA Certified;cULus Listed
package quantity
3 CT
Warranty
1 YEAR
Wire Type
Class B & C
Manufacturer Information
Brand
Nsi Industries
sub brand
POLARIS(TM)
Manufacturers Part Number
IPLD500-3
GTIN
00662381925015
UPC
662381925015
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Double Sided Entry
Packaging
Weight
0.79 lb/EA
Weight per each
0.79
Carton
3
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
standard
UL 486A/B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 673

Location search:
These alternate items can be purchased instead of IPLD5003.
Jump To:

Similar Items

Similar items are close alternatives to IPLD5003, though they may not be 100% alike.

The Polaris IPLD500-3B Multi-Tap Dual-Sided Entry Connector Features 3 Ports Siz...
  • Our Part #: IPLD5003B
  • North Austin Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: IPLD500-3B
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
IPLD5003B - Nsi Industries

North Austin Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
The Polaris IPLD600-3 Multi-Tap Dual-Sided Entry Connector Features 3 Ports Size...
  • Our Part #: IPLD6003
  • North Austin Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: IPLD600-3
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 3 ($408.75) ·
IPLD6003 - Nsi Industries

North Austin Availability: In Stock

Total Availability: In Stock

Book Price

$136.25

Each

QTY:
Each
Add
Cross Referenced

These items are similar to IPLD5003 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BIBD6003 Burndy 00781810225295
1PLD600-3 Burndy n/a
USAD 600-3 Greaves 00784491139639
PBTD-3-500 ILSCO 00783669078428
97663 Morris 00601986976633
97693 Morris 00601986976930
IPLD600-3 NSi Industries 00662381789501
IPLD5003 NSi Industries 00662381925015
PCSB50033 Panduit n/a
PCSB500-3-3Y Panduit n/a
PCSB600-3-3Y Panduit 00074983599899
IPBB-NA600-3D Penn-Union 00785037397896
IPBNA 600 3D Penn-Union 00785037401005
IPBNA5003D PU n/a
AMTD50063 Thomas & Betts 00783786259441
CSB5003 Thomas & Betts n/a
AMTD50043 Thomas & Betts 00783786503117
ABW3500SL Thomas & Betts n/a
CSB500-3 Thomas & Betts 00783786714995

* All prices subject to change.

Begin Live Chat