IPLG63 - Insd Multi-Tap Conn

Nsi

  • $25.47 (Each)
  • $25.47 (Each)

  • $305.64 (Per 12)

In-Stock: 17 available locally (Dumas, TX) (change location)
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
IPLG63
Manufacturer
Nsi
Manufacturer's Part Number
IPLG6-3
Description
Insd Multi-Tap Conn
Multi-Port Connector, #14 Awg Conductor Size, #6 Awg Conductor Size, Insulated, Plastisol Insulation Material, Copper Conductor Material, Gray Insulation Color, 3 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 1.54 In Overall Length, 600 V Ac, 0.08 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
T&B C Tap Lugs
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
662381951427 / 6623819514274 / 00662381951427
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.47 (Each)
Carton
$305.64 (Per 12)
Stock Availability
Dumas
17 (Check another store)
Amarillo
22
All Stores
123
Resources
Images
 
 
IPLG63 - Small Image
 
IPLG63 - Large Image
 
IPLG63 - Large Image
 
IPLG63 - Large Image
 
IPLG63 - Large Image
 
IPLG63 - Large Image
Brochures
 
 
IPLG63 - Brochure
Tech Bulletins
 
 
IPLG63 - Tech Bulletin
Other Links
 
 
IPLG63 - Other
 
IPLG63 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
(Class B,C,D) 6-14 AWG - (Class K,M,I) 6-14 AWG
Poles
1
Number of Conductors
3
Voltage Rating
600 V
Material
Aluminum
Material, Color, and Finish
Insulation Material
Plastisol
Conductor Material
Copper
Insulation Color
Gray
Color
Grey
Finish
Plastisol Insulated
Dimensions and Weight
Overall Length
1.54 in
Size
L=1.550 - W=1.240 - H=1.370
Descriptions
Product Type
Multi-Port Connector
Long Description
Multi-Port Connector, #14 AWG Conductor Size, #6 AWG Conductor Size, Insulated, Plastisol Insulation Material, Copper Conductor Material, Gray Insulation Color, 3 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 1.54 in Overall Length, 600 V ac, 0.08 lb/EA
Short Description
Multi-Port Connector, Insulated, 1.54 in L, 600 VAC
Special Features
Abrasion Resistant;Chemical Resistant;UV Resistant
Description
INSD MULTI-TAP CONN
extra long description
NSI IPLG6-3 POLARIS Grey Multi-Tap
Features
The Polaris IPLG6-3 3-Port Single-Side Connector provides the simplest solution for forming a secure connection between up to three fine-stranded wire conductors in applications including cable trays, troughs, wire-ways, raceways, ducts and motor junction boxes. Sized for 6 - 14 AWG wires and rated for 600V, this connector installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped in high-dielectric strength plastisol insulation
Additional Information
Minimum Conductor Size
#14 AWG
Maximum Conductor Size
#6 AWG
Insulated/Non-Insulated
Insulated
Minimum Operating Temperature
-45 °C
Maximum Operating Temperature
+90 °C
for use with
Wire Termination;Fine Stranded Flexible Copper Conductors
Maximum Voltage Rating
600 V ac
Standards Met
UL Listed 486 A;cULus Listed
package quantity
12 CT
Warranty
1 YEAR
Wire Type
B,C,D,K,M,I
Manufacturer Information
Brand
Nsi Industries
sub brand
Polaris Gray
Manufacturers Part Number
IPLG6-3
GTIN
00662381951427
UPC
662381951427
Taxonomies, Classifications, and Categories
Category Description
T&B C TAP LUGS
Type
Single Sided Entry
Packaging
Weight
0.08 lb/EA
Weight per each
0.08
Carton
12
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
standard
UL 486A/B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 123

Location search:

* All prices subject to change.

Begin Live Chat