ISR350 - 350MCM Polaris Insulated Butt SPLC

Nsi

  • $51.93 (Each)
  • $51.93 (Each)

  • $103.86 (Per 2)

In-Stock: 4 available locally (Humble, TX) (change location)
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
ISR350
Manufacturer
Nsi
Manufacturer's Part Number
ISR-350
Description
350MCM Polaris Insulated Butt SPLC
The Polaris Isr-350 Multi-Tap In-Line Entry Connector Features 2 Ports Sized For 350 MCM - 6 Awg Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Including Installation In Cable Trays, Panel Boards,
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381951038 / 6623819510382 / 00662381951038
Weight per unit
0.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.93 (Each)
Carton
$103.86 (Per 2)
Stock Availability
Humble
4 (Check another store)
Deer Park
0
All Stores
440
Resources
Images
 
 
ISR350 - Small Image
 
ISR350 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Number of Conductors
2
Wire Size
350 MCM-6 AWG
Voltage Rating
600 V
Material, Color, and Finish
Housing Material
Aluminum
Color
Black
Finish
Plastisol Insulated
Dimensions and Weight
Size
L=4.470 - W=1.320 - H=2.200
Descriptions
Product Type
Polaris Ins Splice 350
Description
350MCM POLARIS INSULATED BUTT SPLC
extra long description
NSI ISR-350 POLARIS Ins Splice 350
Features
The Polaris ISR-350 2-Port In-Line Connector provides the simplest solution for forming a secure connection between two conductors in splicing and reducing applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 350 MCM - 6 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped in high-diele
Long Description
The Polaris ISR-350 Multi-Tap In-Line Entry Connector features 2 ports sized for 350 MCM - 6 AWG wires. The body is made from aluminum alloy wrapped in a layer of plastisol insulation. Each port is pre-loaded with an oxide inhibitor, with removable access plugs over the hex screws used to tighten the connections. Installs with a hex key and torque wrench, without any tape or additional supplies. Designed for use in a wide range of splicing applications, including installation in cable trays, panel boards,
Special Features
350 MCM-6 AWG - Dual Rated
Additional Information
Warranty
1 YEAR
Wire Type
Class B & C
Manufacturer Information
Manufacturers Part Number
ISR-350
Brand
Polaris
GTIN
00662381951038
UPC
662381951038
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
IN-Line Splicer/Reducer
Packaging
Weight per each
0.51
Carton
2
Uses, Certifications, and Standards
environmental conditions
90 C
Application
Wire Termination
standard
UL 486A/B
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 440

Location search:
These alternate items can be purchased instead of ISR350.
Jump To:

Similar Items

Similar items are close alternatives to ISR350, though they may not be 100% alike.

Nimbus Insulated Aluminum In-Line Splicer-Reducer Connector, Conductor Range 350...
  • Our Part #: PBT350
  • Humble Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: PBT-350
  • Manufacturer: Ilsco Corporation
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($158.10) ·
PBT350 - Ilsco Corporation

Humble Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$158.10

Each

QTY:
Each
Add
POLARIS Ins Splice 350 Bagged
  • MFR Part #: ISR-350B
  • GTIN: 00662381954039
  • Manufacturer: NSI
Cross Referenced

These items are similar to ISR350 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BISR350 Burndy 00781810134092
1PBS350 Burndy 00781810295908
PBS350 Greaves 00784491137062
PBT-350 ILSCO 00783669077049
SPAR-350 ILSCO 00783669857306
97022 Morris 00601986970228
ISR-350 NSi Industries 00662381951038
PISR350-1 Panduit 00074983575626
IISR-350 Penn-Union 00785037400787
IISRB-350 Penn-Union 00785037400718
IISR350 PU n/a
AMTSR350 Thomas & Betts 00783786259304
CSR 350 Thomas & Betts n/a
CSR350 Thomas & Betts 00783786715329

* All prices subject to change.

Begin Live Chat