ITB2012 - Nsi Itb-20-12 Insulated Termin

Nsi

  • $4.47 (Each)
  • $4.47 (Each)

  • $223.50 (Per 50)

In-Stock: 2 available locally (Duncan, OK) (change location)
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
ITB2012
Manufacturer
Nsi
Manufacturer's Part Number
ITB20-12
Description
Nsi Itb-20-12 Insulated Termin
12 Circuit Insulated Terminal Block For Wire Range 22-12, Rated Ru, 20AMPS. "Touchproof" Saety With Recessed Screws and Tubular Contacts. Cut Into Smaller Sections or Stack End to End. Nylon 66 Housing, Brass Metal Alloy With Nickel Plated Terminal Insert.
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121410 - Terminal blocks
UPC/EAN/GTIN
662381165213 / 6623811652134 / 00662381165213
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.47 (Each)
Standard Packaging
$223.50 (Per 50)
Stock Availability
Duncan
2 (Check another store)
Oklahoma City
50
All Stores
60
Resources
Images
 
 
ITB2012 - Small Image
 
ITB2012 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
20 Amps (22-12 AWG) - 10 Amps (20-18 AWG)
Wire Size
22-12 AWG (20 Amp) - 20-18 AWG (10 Amp)
Voltage Rating
300 V
Material
Nylon 66
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
L=3.787 - W=.669 - H=.570
Descriptions
Description
NSI ITB-20-12 INSULATED TERMIN
Product Type
Insulated Terminal Block, 20 Amp, 12 Cir
extra long description
NSI ITB20-12 INSULATED TERMINAL BLO
Features
12 Circuit Insulated Terminal Block for wire range 22-12, rated RU, 20AMPS. "Touchproof" saety with recessed screws and tubular contacts. Cut into smaller sections or stack end to end. Nylon 66 housing, brass metal alloy with nickel plated terminal insert.
Long Description
12 Circuit Insulated Terminal Block for wire range 22-12, rated RU, 20AMPS. "Touchproof" saety with recessed screws and tubular contacts. Cut into smaller sections or stack end to end. Nylon 66 housing, brass metal alloy with nickel plated terminal insert.
Special Features
Nylonn 66 Housing - 300 Volt Rated
Additional Information
Terminal Size
0.11
Spacing
0.315
Warranty
1 YEAR
Number of Terminals
12
Manufacturer Information
Manufacturers Part Number
ITB20-12
Brand
NSi
GTIN
00662381165213
UPC
662381165213
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Type
INSULATED
Packaging
Weight per each
0.07
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
.114 Mounting Holes
Application
NSI
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 60

Location search:

Greater Oklahoma City Area

Location Stock Available
Duncan
2 View Store
Lawton
8 View Store
Oklahoma City
50 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of ITB2012.
Jump To:

Cross Referenced

These items are similar to ITB2012 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
89-608 Ideal Industries 783250896080
22052 Morris 00601986220521
22152 Morris 00601986221528
ITB20-12 NSi Industries 00662381165213
39100-0912 Molex n/a

* All prices subject to change.

Begin Live Chat