L600N - 600 1/2" 2-Hole Long Barrel Compression Lug

Nsi

  • $50.53 (Each)
  • $50.53 (Each)

  • $303.16 (Per 6)

  • $5,052.67 (Per 100)

In-Stock: 1 available locally (Rogers, AR) (change location)
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
L600N
Manufacturer
Nsi
Manufacturer's Part Number
L600N
Description
600 1/2" 2-Hole Long Barrel Compression Lug
Compression Lug, 250 MCM Conductor Size, 600 MCM Conductor Size, Non-Insulated, Copper Conductor Material, Green Insulation Color, 2 Conductors, +90 °C Operating Temperature, 5.79 In Overall Length, 600 V Ac, 0.87 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381035189 / 6623810351892 / 00662381035189
Weight per unit
0.87 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.53 (Each)
Carton
$50.53 (Each)
Standard Packaging
$303.16 (Per 6)
Stock Availability
Rogers
1 (Check another store)
Springdale
18
All Stores
332
Resources
Images
 
 
L600N - Small Image
 
L600N - Large Image
 
L600N - Large Image
Tech Bulletins
 
 
L600N - Tech Bulletin
Other Links
 
 
L600N - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
2
Material
Copper
Voltage Rating
600 V
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Green
Color
Green
Finish
Tin Plated
Dimensions and Weight
Overall Length
5.79 in
Size
L=5.79 - W=1.72 - OD=1.19 - ID=.930
Descriptions
Description
600 1/2" 2-HOLE LONG BARREL COMPRESSION LUG
Product Type
Compression Lug
Long Description
Compression Lug, 250 MCM Conductor Size, 600 MCM Conductor Size, Non-Insulated, Copper Conductor Material, Green Insulation Color, 2 Conductors, +90 °C Operating Temperature, 5.79 in Overall Length, 600 V ac, 0.87 lb/EA
Short Description
250 to 600 MCM Compression Lug, Non-Insulated, 5.79 in L, 600 VAC
Special Features
Long Barrel;High Conductivity
extra long description
NSI L600N CU CMP Lug Long 600 MCM N
Features
2Hole Long Barrel Copper Compression Lug600 MCM-1/2" Bolt Long Barrel Copper Compression Lugs is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Additional Information
Minimum Conductor Size
250 MCM
Maximum Conductor Size
600 MCM
For Stud Size
1/2 in
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+90 °C
for use with
Terminate;Splice;Tap Power Connectors
Maximum Voltage Rating
600 V ac
Standards Met
UL Listed 486 A, 467;cULus Listed;NEC 310.15
package quantity
6 CT
Warranty
1 YEAR
Stud Size
1/2
Number of Holes
2
Cable Size
600 MCM (STR)
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
L600N
sub brand
NSI
GTIN
00662381035189
UPC
662381035189
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel - Two Hole
Packaging
Weight
0.87 lb/EA
Weight per each
0.87
Carton
1
Package
6
Uses, Certifications, and Standards
Mounting
1/2 Mounting Holes
environmental conditions
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of L600N.
Jump To:

Similar Items

Similar items are close alternatives to L600N, though they may not be 100% alike.

Compression Lug, 600 Kcmil Conductor Size, Non-Insulated, Copper Conductor Mater...
  • Our Part #: 54878BE
  • Rogers Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 54878BE
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 6 ($313.29) ·
54878BE - Abb Installation Products, Inc

Rogers Availability: Out Of Stock

Total Availability: In Stock

Book Price

$52.21

Each

QTY:
Each
Add
600 Kcmil Cu, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Long Barrel Internal ...
  • Our Part #: YA362N
  • Rogers Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YA362N
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 6 ($821.40) ·
YA362N - Burndy LLC

Rogers Availability: Out Of Stock

Total Availability: In Stock

Book Price

$136.90

Each

QTY:
Each
Add
The LCC600-12-6 Tin-Plated Copper Compression Lug, Two-Hole, Long Barrel, Has Co...
  • Our Part #: LCC600126
  • Rogers Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LCC600-12-6
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 6 ($172.79) ·
LCC600126 - Panduit Corporation

Rogers Availability: Out Of Stock

Total Availability: In Stock

Book Price

$28.80

Each

QTY:
Each
Add
600 Kcmil Cu, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Standard Barrel, Insp...
  • Our Part #: YA362LN
  • Rogers Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: YA362LN
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($94.28) ·
YA362LN - Burndy LLC

Rogers Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$94.28

Each

QTY:
Each
Add
Cross Referenced

These items are similar to L600N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
31168 3M Electrical Products 00054007119814
VHCL-600-12BN Anderson n/a
VHCL60012BN Anderson n/a
YA362LN Burndy 00781810521472
YA36-2N Burndy 00781810521526
YA362NFXB Burndy 00781810039946
YA362NNT Burndy 00781810347546
DPL602N DOSSERT n/a
CCBL600-50 Galvan Industries 00632591710923
L 600 Greaves n/a
L-600-N Greaves 00784491400456
VHCL60012BN Hubbell Power Systems 00096359338239
CCBL60050 Ideal Industries n/a
CLND-600-12-134 ILSCO 00783669647143
CLWD-600-12-134 ILSCO 00783669647150
CRA-600L2 ILSCO n/a
CSWD-600-12-134 ILSCO 00783669647174
MRB6008N MAC n/a
94394 Morris 00601986943949
L600N NSi Industries 00662381035189
LCC600-12-6 Panduit 00074983902767
LCD600-12-6 Panduit 00074983901081
LCC60012 Panduit n/a
BBLU-060D Penn-Union 00785037216647
54878BE Thomas & Betts 00786210898100
HDL 600 N Thomas & Betts n/a
L 600 N Thomas & Betts n/a
L600-N Thomas & Betts 00783786739356
LCN-600 Thomas & Betts 00783786032662
54485 Thomas & Betts 00786210544854
54878 Thomas & Betts n/a
L600N Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat