N10 - 1/0 Cu Split Bolt

Nsi

  • $12.53 (Each)
  • $12.53 (Each)

  • $1,252.73 (Per 100)

In-Stock: 4 available locally (Mt. Pleasant, TX) (change location)
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
N10
Manufacturer
Nsi
Manufacturer's Part Number
N-1/0
Description
1/0 Cu Split Bolt
Split Bolt Connector, #16 Awg (Range Of Equal Main and Tap-Stranded) Conductor Size, #10 Awg (Range Of Equal Main and Tap-Stranded);#16 Awg (Minimum Tap With One Maximum Main-Stranded) Conductor Size, Non-Insulated, Copper;Copperweld Conductor Material, 2 Conductors, +90 °C Operating Temperature, 0.787 In Overall Length, Split Terminal, 600 V, 0.02 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381020062 / 6623810200626 / 00662381020062
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.53 (Each)
Carton
$12.53 (Each)
Standard Packaging
$1,252.73 (Per 100)
Stock Availability
Mt. Pleasant
4 (Check another store)
Tyler
16
All Stores
2,141
Resources
Images
 
 
N10 - Large Image
 
N10 - Large Image
 
N10 - Large Image
Specifications Sheets
 
 
N10 - Specification Sheet
Brochures
 
 
N10 - Brochure
Tech Bulletins
 
 
N10 - Tech Bulletin
Other Links
 
 
N10 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Split
Poles
1
Number of Conductors
2
Wire Size
4 SOL - 1/0 STR
Voltage Rating
600 V
Material, Color, and Finish
Conductor Material
Copper;Copperweld
Color
Copper
Finish
COPPER
Housing Material
Copper
Dimensions and Weight
Overall Length
0.787 in
Size
L=1.417 - W=.787
Descriptions
Product Type
Split Bolt Connector
Long Description
Split Bolt Connector, #16 AWG (Range of Equal Main and Tap-Stranded) Conductor Size, #10 AWG (Range of Equal Main and Tap-Stranded);#16 AWG (Minimum Tap with one Maximum Main-Stranded) Conductor Size, Non-Insulated, Copper;Copperweld Conductor Material, 2 Conductors, +90 °C Operating Temperature, 0.787 in Overall Length, Split Terminal, 600 V, 0.02 lb/EA
Special Features
High Strength Solderless Service Connector
Short Description
Split Bolt Connector, Non-Insulated, 0.787 in L, 600 V
Description
1/0 CU SPLIT BOLT
extra long description
NSI N-1/0 Copper Split Bolt 1/0
Features
Copper Split Bolt Connector 1/0 AWG Copper Split Bolt Connectors are high-strength solderless service connectors made of high-copper alloy for copper and copperweld wires. Type for two maximum wire sizes.
Additional Information
Maximum Operating Temperature
+90 °C
for use with
Wire Termination
Minimum Conductor Size
#16 AWG (Range of Equal Main and Tap-Stranded)
Maximum Conductor Size
#10 AWG (Range of Equal Main and Tap-Stranded);#16 AWG (Minimum Tap with one Maximum Main-Stranded)
Insulated/Non-Insulated
Non-Insulated
package quantity
100 CT
Maximum Voltage Rating
600 V
Standards Met
UL Listed 486B, 486BA, 486BD;CSA Certified
Warranty
1 YEAR
Wire Type
Class A & B
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
N-1/0
sub brand
Split Bolts
GTIN
00662381020062
UPC
662381020062
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Copper Split Bolts
Packaging
Weight
0.02 lb/EA
Weight per each
0.02
Carton
1
Package
100
Uses, Certifications, and Standards
environmental conditions
90 C
standard
UL486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat