N4SP - 4 Awg All Purpose Split Bolt

Nsi

  • $7.36 (Each)
  • $7.36 (Each)

  • $735.97 (Per 100)

In-Stock: 7 available locally (Prosper, TX) (change location)
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
N4SP
Manufacturer
Nsi
Manufacturer's Part Number
N-4SP
Description
4 Awg All Purpose Split Bolt
Compression Split Bolt Connector, #10 Awg (Stranded and Solid) Conductor Size, #6 Awg (Stranded) Conductor Size, Non-Insulated, Copper;Aluminum;Acsr Conductor Material, 2 Conductors, +90 °C Operating Temperature, 1.161 In Overall Length, Split Terminal, 600 V, 0.09 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381020338 / 6623810203382 / 00662381020338
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.36 (Each)
Carton
$7.36 (Each)
Stock Availability
Prosper
7 (Check another store)
DFW RDC
48
All Stores
143
Resources
Images
 
 
N4SP - Small Image
 
N4SP - Large Image
 
N4SP - Large Image
Tech Bulletins
 
 
N4SP - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Split
Poles
1
Wire Size
10 STR - 6 STR
Number of Conductors
2
Voltage Rating
600 V
Material, Color, and Finish
Conductor Material
Copper;Aluminum;ACSR
Housing Material
Copper
Color
Tin Plated Copper
Finish
Tin Plated Copper
Dimensions and Weight
Overall Length
1.161 in
Size
L=1.161 - W=.708
Descriptions
Description
4 AWG ALL PURPOSE SPLIT BOLT
Product Type
Compression Split Bolt Connector
Long Description
Compression Split Bolt Connector, #10 AWG (Stranded and Solid) Conductor Size, #6 AWG (Stranded) Conductor Size, Non-Insulated, Copper;Aluminum;ACSR Conductor Material, 2 Conductors, +90 °C Operating Temperature, 1.161 in Overall Length, Split Terminal, 600 V, 0.09 lb/EA
Short Description
#10 to #6 AWG Compression Split Bolt Connector, Non-Insulated, 1.161 in L, 600 V, 75 PK
Special Features
For Combinations of Aluminum to Copper;Aluminum to Aluminum;Steel to Aluminum;Copper to Copper;Steel to Copper Applications
Features
All Purpose Split Bolt Connector 4 AWG: All Purpose Split Bolt Connectors are used for combinations of aluminum to copper, aluminum to aluminum, steel to aluminum, copper to copper, and steel to copper applications. They have an electro-tinned body. UL listed for copper and copperweld wires only. Includes nut, spacer and pressure pad.
extra long description
NSI N-4SP Split Bolt Copper 4 Tin P
Additional Information
Minimum Conductor Size
#10 AWG (Stranded and Solid)
Maximum Conductor Size
#6 AWG (Stranded)
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+90 °C
Standards Met
UL Listed 486B, 486BA, 486BD
for use with
Wire Termination
Maximum Voltage Rating
600 V
package quantity
75 PK
Warranty
1 YEAR
Wire Type
Class A & B
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
N-4SP
GTIN
00662381020338
UPC
662381020338
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Tin Plated Copper Split Bolt
Packaging
Weight
0.09 lb/EA
Weight per each
0.09
Carton
1
Uses, Certifications, and Standards
environmental conditions
90 C
standard
UL486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of N4SP.
Jump To:

Similar Items

Similar items are close alternatives to N4SP, though they may not be 100% alike.

Split Bolt Connector, #8 Awg (Range For Equal Main and Tap);#12 Awg (Minimum Tap...
  • Our Part #: 4HPS
  • Prosper Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 4HPS
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($839.73) · 400 ($3,358.92) ·
4HPS - Abb Installation Products, Inc

Prosper Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.40

Each

QTY:
Each
Add
Aluminum Split Bolt, Main Range 6-10, Tap Range 6-10, Tin Plated, Ul, Csa
  • Our Part #: AK6
  • Prosper Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AK-6
  • Manufacturer: Ilsco Corporation
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($32.80) ·
AK6 - Ilsco Corporation

Prosper Availability: Out Of Stock

Total Availability: In Stock

Book Price

$32.80

Each

QTY:
Each
Add
Type Aps Tin-Plated Aluminum Dual-Rated Split-Bolt Connector For Use On Copper, ...
  • Our Part #: APS04
  • Prosper Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: APS04
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($3,048.33) · 600 ($18,289.98) ·
APS04 - Abb Installation Products, Inc

Prosper Availability: Out Of Stock

Total Availability: In Stock

Book Price

$30.48

Each

QTY:
Each
Add
Cross Referenced

These items are similar to N4SP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KSA-4 Burndy 00781810015407
KSU-20 Burndy 00781810035252
S-4 Galvan Industries 00632591715157
A-5-SP Greaves 00784491102701
AK-4 ILSCO 00783669008319
SK-4 ILSCO 00783669819021
AK-6 ILSCO 00783669008302
90414 Morris 00601986904148
APS04 NSi Industries 00662381020512
N-4SP NSi Industries 00662381020338
SW-4 Penn-Union 00785037655668
SW-5 Penn-Union 00785037655699
4HPS Thomas & Betts 00783786200269
APS04 Thomas & Betts 00783786201419
E4-GP Thomas & Betts n/a
792 Topaz 00751338180406

* All prices subject to change.

Begin Live Chat