NMS2 - 2CNDCTR N-Met SPLC Kit

Nsi

  • $27.26 (Each)
  • $27.26 (Each)

  • $681.50 (Per 25)

In-Stock: 13 available locally (Denver, CO) (change location)
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
NMS2
Manufacturer
Nsi
Manufacturer's Part Number
NMS-2
Description
2CNDCTR N-Met SPLC Kit
Non Metallic Splice Kit 12-14 Awg For 2 Conductors With Ground Non Metallic Splice Kits Are Used For Splicing 12 or 14 Awg Solid Conductor, 2-Conductor Cable With Ground. Hinged Cover Makes Termination Fast and Easy. Approved For Use In A Variety Of Applications Including: Residential Branch Circuits, Manufactured Housing and Pre-Fabricated Building Structures.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Splice Kits
UNSPSC
31162810 - Splices or splice plates
UPC/EAN/GTIN
662381003201 / 6623810032012 / 00662381003201
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.26 (Each)
Standard Packaging
$681.50 (Per 25)
Stock Availability
Denver
13 (Check another store)
All Stores
599
Resources
Images
 
 
NMS2 - Small Image
 
NMS2 - Large Image
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
Thermoplastic
Poles
1
Wire Size
12-14 AWG
Number of Conductors
2
amperage rating
20 Amp
Voltage Rating
300 V
Material, Color, and Finish
Color
White
Finish
Thermoplastic
Descriptions
Description
2CNDCTR N-MET SPLC KIT
Product Type
Non Metallic Splice Kit 12/2
extra long description
NSI NMS-2 Non Metallic Splice Kit 1
Features
Non Metallic Splice Kit 12-14 AWG for 2 Conductors with Ground Non Metallic Splice Kits are used for splicing 12 or 14 AWG solid conductor, 2-conductor cable with ground. Hinged cover makes termination fast and easy. Approved for use in a variety of applications including: residential branch circuits, manufactured housing and pre-fabricated building structures.
Long Description
Non Metallic Splice Kit 12-14 AWG for 2 Conductors with Ground Non Metallic Splice Kits are used for splicing 12 or 14 AWG solid conductor, 2-conductor cable with ground. Hinged cover makes termination fast and easy. Approved for use in a variety of applications including: residential branch circuits, manufactured housing and pre-fabricated building structures.
Special Features
Fast Reliable To Connect 12 And 14 AWG Circuits Using Non-Metallic Cable
Additional Information
Warranty
1 YEAR
Wire Type
2 Conductor With Ground
Manufacturer Information
Manufacturers Part Number
NMS-2
Brand
NSi
GTIN
00662381003201
UPC
662381003201
Taxonomies, Classifications, and Categories
Category Description
SPLICE KITS
Type
Non-Metallic Cable Splices And Taps
Packaging
Weight per each
0.16
Carton
1
Package
25
Uses, Certifications, and Standards
standard
UL QAAV
Application
NSI
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat