PL2508 - 250MCM-6AWG 8PRT Multi-Tap Conn

Nsi

  • $93.22 (Each)
  • $93.22 (Each)

In-Stock: 5 available locally (El Paso, TX) (change location)
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
PL2508
Manufacturer
Nsi
Manufacturer's Part Number
PL250-8
Description
250MCM-6AWG 8PRT Multi-Tap Conn
The Polaris PL250-8 Uninsulated Multi-Tap Connector Features 8 Ports Sized For 250 MCM - 6 Awg Wires. The Body Is Made From Aluminum Alloy and Plated For Corrosion Resistance. Each Pass-Through Port Features A Hex Screw Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Including Installation In Cable Trays, Panel Boards, Ducts, Raceways or Troughs.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381903068 / 6623819030682 / 00662381903068
Weight per unit
0.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$93.22 (Each)
Stock Availability
El Paso
5 (Check another store)
All Stores
5
Resources
Images
 
 
PL2508 - Small Image
 
PL2508 - Large Image
 
PL2508 - Large Image
 
PL2508 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Wire Size
250 MCM-6 AWG
Voltage Rating
600 V
Number of Conductors
8
Material, Color, and Finish
Color
Aluminum
Housing Material
Aluminum
Finish
Chromated
Dimensions and Weight
Size
L=6.990 - W=.880 - H=1.130
Descriptions
Product Type
Polaris Unins Multi-Tap 250 8 Port
extra long description
NSI PL250-8 POLARIS Unins Multi-Tap
Features
The Polaris PL250-8 8-Port Uninsulated Connector provides the simplest solution for forming a secure connection between up to eight conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 250 MCM - 6 AWG wires and rated for 2000V, this uninsulated connector installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The aluminum alloy body is plated for corrosion resistance and features ergonomic rounded corners. All-i
Long Description
The Polaris PL250-8 Uninsulated Multi-Tap Connector features 8 ports sized for 250 MCM - 6 AWG wires. The body is made from aluminum alloy and plated for corrosion resistance. Each pass-through port features a hex screw used to tighten the connections. Installs with a hex key and torque wrench, without any tape or additional supplies. Designed for use in a wide range of splicing applications, including installation in cable trays, panel boards, ducts, raceways or troughs.
Special Features
(8) 250 MCM-6 AWG - Dual Rated
Description
250MCM-6AWG 8PRT MULTI-TAP CONN
Additional Information
Warranty
1 YEAR
Wire Type
Class B & C
Manufacturer Information
Brand
NSi
Manufacturers Part Number
PL250-8
GTIN
00662381903068
UPC
662381903068
Taxonomies, Classifications, and Categories
Type
Un-Insulated Multi Cable
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.48
Carton
1
Uses, Certifications, and Standards
environmental conditions
90 C
standard
UL 486A/B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater El Paso Area

Location Stock Available
El Paso
5 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat