SC8 - #8 Cu Butt Splice

Nsi

  • $3.93 (Each)
  • $3.93 (Each)

  • $392.71 (Per 100)

In-Stock: 75 available locally (Tyler, TX) (change location)
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
SC8
Manufacturer
Nsi
Manufacturer's Part Number
SC-8
Description
#8 Cu Butt Splice
Standardbarrel TINNEDCOPPERSPLICE8 Awg Standard Barrel Tinned Coppersplices Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381037008 / 6623810370084 / 00662381037008
Weight per unit
0.014 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.93 (Each)
Carton
$3.93 (Each)
Standard Packaging
$392.71 (Per 100)
Stock Availability
Tyler
75 (Check another store)
All Stores
1,023
Resources
Images
 
 
SC8 - Small Image
 
SC8 - Large Image
Tech Bulletins
 
 
SC8 - Tech Bulletin
Other Links
 
 
SC8 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
2
Poles
600 V
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Red
Finish
Tin Plated
Dimensions and Weight
Size
L=.900 - OD=.270 - ID=.170
Descriptions
Features
Standard Barrel Tinned Copper Splice for 8 AWG: Standard Barrel Tinned Copper Splices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Description
#8 CU BUTT SPLICE
Long Description
StandardBarrel TinnedCopperSplice8 AWG Standard Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Special Features
# 8 AWG (STR) - CU Splice
Product Type
8 Awg Copper Short Barrel Splice - Red
extra long description
NSI SC-8 8 AWG Copper Short Barrel
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
Manufacturers Part Number
SC-8
GTIN
00662381037008
UPC
662381037008
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Short Barrel - CU Splice
Packaging
Weight per each
0.014
Carton
1
Package
100
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B, UL467 (8 AWG -3/0 AWG)
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of SC8.
Jump To:

Similar Items

Similar items are close alternatives to SC8, though they may not be 100% alike.

Two-Way Splice Connector, #8 Awg Conductor Size, Non-Insulated, Copper Conductor...
  • Our Part #: 54504
  • Tyler Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 54504
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($158.04) ·
54504 - Abb Installation Products, Inc

Tyler Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.16

Each

QTY:
Each
Add
8 Awg Cu, Standard Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35K...
  • Our Part #: YS8CLB0X
  • Tyler Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YS8CLBOX
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 50 ($404.00) ·
YS8CLB0X - Burndy LLC

Tyler Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.08

Each

QTY:
Each
Add
Cross Referenced

These items are similar to SC8 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YS8C-L-BOX Burndy 00781810022092
YS8C-L Burndy n/a
CSS-8 Galvan Industries 00632591712415
SC 8 Greaves n/a
SC-8 Greaves 00784491518083
CT-8 ILSCO 00783669116540
94410 Morris 00601986944106
SC-8 NSi Industries 00662381037008
SCSS8-L Panduit 00074983265787
BCU-8 Penn-Union 00785037219020
54504 Thomas & Betts 00786210545042
CSP8 Thomas & Betts 00783786132034
SC 8 Thomas & Betts 00783786751457

* All prices subject to change.

Begin Live Chat