TMTR750J - Terminator Tan/Red 750PC Jar

Nsi

  • $108.16 (Per Jar)
  • $108.16 (Per Jar)

In-Stock: 2 available locally (Rogers, AR) ( change location)

QTY:
Jars
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TMTR750J
Manufacturer
Nsi
Manufacturer's Part Number
TM-TR-750J
Description
Terminator Tan/Red 750PC Jar
Terminator Tan/Red Premium Wire Connectors With Steel Springs, Rated For Copper Wire In 18-12 Awg Wire Range. Dual Color Coding Means One Premium Wire Connector Does The Job Of Two Standard Connectors In Most Applications.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
662381365361 / 6623813653610 / 00662381365361
Weight per unit
2.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
Jar
Unit
$108.16 (Per Jar)
Stock Availability
Rogers
2 Jars (Check another store)
Springdale
4 Jars
All Stores
151 Jars
Resources
Images
 
 
TMTR750J - Small Image
 
TMTR750J - Large Image
 
TMTR750J - Large Image
Attachments
 
 
TMTR750J - Specification Sheet
Other Links
 
 
TMTR750J - Other
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
600
Material
Thermoplastic
Material, Color, and Finish
Color
Red/Tan
Finish
Thermoplastic
Dimensions and Weight
Size
H=1.205 - W=.730
Descriptions
extra long description
NSI TM-TR-750J Terminator T/R Jar 7
Product Type
Terminator T/R Jar 750PC
Description
TERMINATOR TAN/RED 750PC JAR
Features
Terminator Tan/Red 750pc Jar
Long Description
TERMINATOR Tan/Red Premium Wire Connectors with Steel Springs, Rated for copper wire in 18-12 AWG Wire Range. Dual color coding means one premium wire connector does the job of two standard connectors in most applications.
Special Features
Flexible Skirt covers over strip and conforms to fit into tight spaces - Fixed precise square wire spring provides secure gripping of conductors - Flame retardant UL 94V-2 thermoplastic shell provides excellent electrical insulation - Zinc-plated spring for low contact resistance
Additional Information
Warranty
1 YEAR
Wire Type
CU Wire Only
Manufacturer Information
Manufacturers Part Number
TM-TR-750J
Brand
NSi
GTIN
00662381365361
UPC
662381365361
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
Tan/Red
Packaging
Weight per jar
2.42
Carton
1
Uses, Certifications, and Standards
environmental conditions
105
Temperature Rating
105
Application
Splicing Wire
standard
UL 486C
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of TMTR750J.
Jump To:

Similar Items

Similar items are close alternatives to TMTR750J, though they may not be 100% alike.

Wing Wire Connector, #22 Awg Conductor Size, #8 Awg Conductor Size, Copper Condu...
  • Our Part #: TR+JUG
  • Rogers Availability: 3,000
  • Total Availability: In Stock
  • MFR Part #: TR+JUG
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 750 ($96.14) · 6,000 ($769.14) ·
TR+JUG - Minnesota Mining (3M)

Rogers Availability: In Stock

Total Availability: In Stock

Book Price

$96.14

Per 750

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat