WAGS406 - #14-4/0 Wrap-Around Gel Splice Kit, 6" Length

Nsi

  • $38.38 (Each)
  • $38.38 (Each)

  • $115.14 (Per 3)

In-Stock: 1 available locally (Wichita Falls, TX) (change location)
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
WAGS406
Manufacturer
Nsi
Manufacturer's Part Number
WAGS-4/0-6
Description
#14-4/0 Wrap-Around Gel Splice Kit, 6" Length
Easy-Splice Wrap-Around, Splice Cover, 6 In (Sleeve) Overall Length, 1000 V, 0.3 LB
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Splice Kits
UNSPSC
39121718 - Cable splicing kits
UPC/EAN/GTIN
662381015723 / 6623810157234 / 00662381015723
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.38 (Each)
Carton
$115.14 (Per 3)
Stock Availability
Wichita Falls
1 (Check another store)
DFW RDC
6
All Stores
11
Resources
Images
 
 
WAGS406 - Small Image
 
WAGS406 - Large Image
 
WAGS406 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
1000 V
Material, Color, and Finish
Color
Black
Dimensions and Weight
Overall Length
6 in (Sleeve)
Descriptions
Product Type
Easy-Splice Wrap-Around
Long Description
Easy-Splice Wrap-ARound, Splice Cover, 6 in (Sleeve) Overall Length, 1000 V, 0.3 lb
Features
Easy-Splice Wrap-Around 14 -4/0 AWG Conductor Size 6".
Short Description
Easy-Splice, Wrap-Around, 6 in
Description
#14-4/0 WRAP-AROUND GEL SPLICE KIT, 6" LENGTH
Special Features
Wrap Around Gel Splice For Fast Installation - 6 Sleeve Length
extra long description
NSI WAGS-4/0-6 Easy-Splice Wrap-Aro
Additional Information
Kit Contents
Splice Cover
Maximum Voltage Rating
1000 V
Standards Met
ANSI C119.1-1986 Qualified
Made in USA
yes
package quantity
3 CT
Warranty
1 YEAR
Cable Size
4/0-14 AWG
Cable Type
Class A-B
Manufacturer Information
sub brand
Easy-Splice(TM)
Brand
Nsi Industries
Manufacturers Part Number
WAGS-4/0-6
GTIN
00662381015723
UPC
662381015723
Taxonomies, Classifications, and Categories
Category Description
SPLICE KITS
Type
Wrap Around Gel Splice Kits
Packaging
Weight
0.3 lb
Weight per each
0.3
Carton
3
Uses, Certifications, and Standards
Operating Temperature
-40 C To 90 C
standard
ANSI C119.1-1986 Qualified
Application
Splicing Wire
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 11

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of WAGS406.
Jump To:

Similar Items

Similar items are close alternatives to WAGS406, though they may not be 100% alike.

Splice Kit, Includes Mold Body, Pouring Spouts, Scotch(TM) 23 Electrical Tape, 3...
  • Our Part #: 82A1
  • Wichita Falls Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 82-A1N
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 10 ($647.50) ·
82A1 - Minnesota Mining (3M)

Wichita Falls Availability: Out Of Stock

Total Availability: In Stock

Book Price

$64.75

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat