WCGC - Gry Twist-On Wire Conn

Nsi

  • $7.58 (Per 100)
  • $0.08 (Each)

  • $7.58 (Per 100)

  • $75.84 (Per 1,000)

In-Stock: 6,000 available locally (Oklahoma City, OK) ( change location)
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
WCGC
Manufacturer
Nsi
Manufacturer's Part Number
WC-G-C
Description
Gry Twist-On Wire Conn
The Easy-Twist WC-G-C 100-Count Carton Of Standard-Style Grey Wire Connectors Are Designed For Use On Copper Wires In The 22-14 Awg Size Range. They’Re Made Of Flame-Retardant Thermoplastic Rated For A Maximum Temperature Of 105ˊ Celsius (221ˊ Fahrenheit). The Quick-Grip Square Spring Design Grips In Fewer Twists and Can Dead-End A Single Wire, While The Ergonomic Ribbed Texture Makes Them Easy to Twist. Their Compact Design Is Useful For Applications In Tight Areas or Anywhere Else You Need to Connect
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
662381361479 / 6623813614796 / 00662381361479
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.08 (Each)
Carton
$7.58 (Per 100)
Stock Availability
Oklahoma City
6,000 (Check another store)
All Stores
11,300
Resources
Images
 
 
WCGC - Small Image
 
WCGC - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Thermoplastic
Voltage Rating
300 V
Material, Color, and Finish
Color
Gray
Finish
Thermoplastic
Dimensions and Weight
Depth
.150
Height
.598
Descriptions
Description
GRY TWIST-ON WIRE CONN
Extra Long Description
NSI WC-G-C Standard Grey Easy Twist
Features
Connecting wires is faster and easier than ever with the professional performance features of Easy-Twist wire connectors from NSI. These connectors feature a specialized design to install in half the time of a typical wire connector, saving you time and energy. The conical screw shape grips in fewer twists and the outside of the connector is textured with easy-grip ribs for comfortable twisting. The expert team at NSI designed these connectors with key convenience and performance features for electrical in
Long Description
The Easy-Twist WC-G-C 100-Count Carton of Standard-Style Grey Wire Connectors are designed for use on copper wires in the 22-14 AWG size range. They’re made of flame-retardant thermoplastic rated for a maximum temperature of 105˚ Celsius (221˚ Fahrenheit). The quick-grip square spring design grips in fewer twists and can dead-end a single wire, while the ergonomic ribbed texture makes them easy to twist. Their compact design is useful for applications in tight areas or anywhere else you need to connect
Product Type
Standard Grey Easy Twist, 22-14 Awg - Carton Of 100
Special Features
Standard Grey Wire Connector - 100 Pcs Carton
Additional Information
Warranty
1 YEAR
Wire Type
COPPER
Manufacturer Information
Brand
Easy-Twist
Manufacturers Part Number
WC-G-C
GTIN
00662381361479
UPC
662381361479
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
Standard Wire Connectors
Availability
Minimum Qty
100
Packaging
Weight per each
0.14
Carton
100
Uses, Certifications, and Standards
Application
Splicing Wire
Environmental Conditions
105 C
Standard
UL 486C
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 11,300

Location search:

Greater Oklahoma City Area

Location Stock Available
Edmond
500 View Store
Oklahoma City
6,000 View Store

Distribution Centers

Location Stock Available
Springdale
4,300 View Store

A-L

Location Stock Available
Corsicana
500 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat