WW722 - 3/4"X60' SLCT Vny Tape

Nsi

  • $2.17 (Each)
  • $2.17 (Each)

  • $217.00 (Per 100)
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
WW722
Manufacturer
Nsi
Manufacturer's Part Number
WW-722
Description
3/4"X60' SLCT Vny Tape
Warriorwrap WW-722 Black Vinyl Professional Electrical Tape Is Strong Enough For Demanding Environments and Highly Resistant to Abrasion and Corrosion. This Tape Is 7MIL Thick, 60FT Long and Has A Max Temperature Rating Of 176 Degrees. The Strong Adhesion Helps Stick to Uneven Surfaces and Keeps The Backing In Place. Top Breaking Strength and Elasticity Make Warriorwrap An Excellent Choice For Splicing, Insulating or Marking Wires.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
31201502 - Electrical insulating tape
UPC/EAN/GTIN
662381367266 / 6623813672666 / 00662381367266
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.17 (Each)
Standard Packaging
$217.00 (Per 100)
Stock Availability
Local Store
Find nearby stock
All Stores
3,064
Resources
Images
 
 
WW722 - Small Image
 
WW722 - Large Image
Other Links
 
 
WW722 - Other
Brochures
 
 
WW722 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of WW722.
Jump To:

Similar Items

Similar items are close alternatives to WW722, though they may not be 100% alike.

Electrical Tape, Vinyl Material, Black, 17 LB/In Tensile Strength, +32 °F Operat...
  • MFR Part #: 7000008400
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 100 ($219.00) ·
1700 - Minnesota Mining (3M)

Check local availability

Total Availability: Out of Stock

Book Price

$2.19

Each

Info icon This item is no longer available. Click to view alternate items.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat