WWCGB - Gry Winged Wire Conn

Nsi

  • $47.19 (Per 250)
  • $0.19 (Each)

  • $47.19 (Per 250)

  • $188.77 (Per 1,000)

In-Stock: 750 available locally (San Antonio RDC, TX) (change location)
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
WWCGB
Manufacturer
Nsi
Manufacturer's Part Number
WWC-G-B
Description
Gry Winged Wire Conn
The Easy-Twist WWC-G-B 250-Count Bag Of Grey Winged Wire Connectors Are Designed For Use On Copper Wires In The 18-8 Awg Size Range. They’Re Made Of Flame-Retardant Thermoplastic Rated For A Maximum Temperature Of 105ˊ Celsius (221ˊ Fahrenheit). The Quick-Grip Square Spring Design Grips In Fewer Twists and Can Dead-End A Single Wire, While The Ergonomic Swept-Back Wing Design and Ribbed Texture Makes Them Easy to Twist. Their Compact Design Is Useful For Applications In Tight Areas or Anywhere Else You
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
662381141408 / 6623811414084 / 00662381141408
Weight per unit
2.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
250
Unit
$0.19 (Each)
Carton
$47.19 (Per 250)
Stock Availability
San Antonio RDC
750 (Check another store)
All Stores
45,250
Resources
Images
 
 
WWCGB - Small Image
 
WWCGB - Large Image
Other Links
 
 
WWCGB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Voltage Rating
600
Material
Thermoplastic
Material, Color, and Finish
Color
Gray
Finish
Thermoplastic
Dimensions and Weight
Size
H=1.31 - W=1.00 - ID=.394
Descriptions
Description
GRY WINGED WIRE CONN
Product Type
Easy-Twist Winged Red - STD Jar
extra long description
NSI WWC-G-B Easy-Twist Winged Red -
Features
Connecting wires is faster and easier than ever with the professional performance features of Easy-Twist wire connectors from NSI. These connectors feature a specialized design to install in half the time of a typical wire connector, saving you time and energy. The conical screw shape grips in fewer twists and the outside of the connector is textured with easy-grip ribs for comfortable twisting. The expert team at NSI designed these connectors with key convenience and performance features for electrical in
Long Description
The Easy-Twist WWC-G-B 250-Count Bag of Grey Winged Wire Connectors are designed for use on copper wires in the 18-8 AWG size range. They’re made of flame-retardant thermoplastic rated for a maximum temperature of 105˚ Celsius (221˚ Fahrenheit). The quick-grip square spring design grips in fewer twists and can dead-end a single wire, while the ergonomic swept-back wing design and ribbed texture makes them easy to twist. Their compact design is useful for applications in tight areas or anywhere else you
Special Features
Winged Grey Wire Connector - 100 Pcs Bag
Additional Information
Warranty
1 YEAR
Wire Type
CU Wire Only
Manufacturer Information
Brand
NSi
Manufacturers Part Number
WWC-G-B
GTIN
00662381141408
UPC
662381141408
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
Winged Wire Connectors
Availability
minimum qty
250
Packaging
Weight per each
2.8
Carton
250
Uses, Certifications, and Standards
environmental conditions
105 C
Temperature Rating
105 C
Application
Splicing Wire
standard
UL 486C
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 45,250

Location search:

Distribution Centers

Location Stock Available
DFW RDC
41,500 View Store

A-L

Location Stock Available
Bridgeport
250 View Store

* All prices subject to change.

Begin Live Chat