WWCGRSJ - 14-12AWG GRN Winged Wire Conn

Nsi

  • $51.37 (Each)
  • $51.37 (Each)

In-Stock: 1 available locally (Longview, TX) ( change location)
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
WWCGRSJ
Manufacturer
Nsi
Manufacturer's Part Number
WWC-GR-SJ
Description
14-12AWG GRN Winged Wire Conn
The Easy-Twist WWC-GR-SJ 100-Count Small Jar Of Green Winged Wire Connectors Are Designed For Grounding Copper Wires In The 14-12 Awg Size Range. They Have A Hole In The Top Designed For A Through-Wire and Are Made Of Flame-Retardant Thermoplastic. The Quick-Grip Square Spring Design Grips In Fewer Twists and Can Dead-End A Single Wire, While The Ergonomic Swept-Back Wing Design and Ribbed Texture Makes Them Easy to Twist. Their Compact Design Is Useful For Applications In Tight Areas or Anywhere Else You
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381142504 / 6623811425042 / 00662381142504
Weight per unit
0.79 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.37 (Each)
Stock Availability
Longview
1 (Check another store)
All Stores
93
Resources
Other Links
 
 
WWCGRSJ - Other
 
WWCGRSJ - Other
Brochures
 
 
WWCGRSJ - Brochure
Tech Bulletins
 
 
WWCGRSJ - Tech Bulletin
Images
 
 
WWCGRSJ - Small Image
 
WWCGRSJ - Large Image
 
WWCGRSJ - Large Image
 
WWCGRSJ - Large Image
 
WWCGRSJ - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Thermoplastic
Number Of Conductors
1
Voltage Rating
600 V
Material, Color, and Finish
Color
Green
Finish
Thermoplastic
Housing Material
Thermoplastic
Dimensions and Weight
Depth
.327
Height
1.13
Size
H=1.13 - W=.795 - ID=.327
Descriptions
Description
14-12AWG GRN WINGED WIRE CONN
Extra Long Description
NSI WWC-GR-SJ Winged Grounding Easy
Features
Connecting wires is faster and easier than ever with the professional performance features of Easy-Twist wire connectors from NSI. These connectors feature a specialized design to install in half the time of a typical wire connector, saving you time and energy. The GR line includes a hole in the top of the connector for a through wire, for use in grounding applications. The conical screw shape grips in fewer twists and the outside of the connector is textured with easy-grip ribs for comfortable twisting. T
Long Description
The Easy-Twist WWC-GR-SJ 100-Count Small Jar of Green Winged Wire Connectors are designed for grounding copper wires in the 14-12 AWG size range. They have a hole in the top designed for a through-wire and are made of flame-retardant thermoplastic. The quick-grip square spring design grips in fewer twists and can dead-end a single wire, while the ergonomic swept-back wing design and ribbed texture makes them easy to twist. Their compact design is useful for applications in tight areas or anywhere else you
Product Type
Winged Grounding Easy Twist Connector - Standard Jar Of 100
Special Features
UL 486C
Additional Information
Warranty
1 YEAR
Wire Type
CU Wire Only
Manufacturer Information
Brand
Easy-Twist
Manufacturers Part Number
WWC-GR-SJ
GTIN
00662381142504
UPC
662381142504
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
Winged Wire Connectors
Packaging
Weight per jar
0.79
Carton
1
Uses, Certifications, and Standards
Application
Grounding Wire
Environmental Conditions
105 C
Standard
UL 467
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 93

Location search:

Greater Longview Area

Location Stock Available
Longview
1 View Store

Distribution Centers

Location Stock Available
Little Rock
85 View Store

A-L

Location Stock Available
Cabot
1 View Store
Conway
1 View Store

* All prices subject to change.

Begin Live Chat