WWCRB - Red Winged Wire Connector 500/Bag

Easy-Twist

  • $46.87 (Per 500)
  • $0.09 (Each)

  • $46.87 (Per 500)

  • $93.74 (Per 1,000)

In-Stock: 9,000 available locally (Avondale, AZ) ( change location)
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
WWCRB
Manufacturer
Easy-Twist
Manufacturer's Part Number
WWC-R-B
Description
Red Winged Wire Connector 500/Bag
Winged Wire Connector, (3) #16 Awg Conductor Size, (5) #12 Awg Conductor Size, Insulated, Thermoplastic Insulation Material, Copper Conductor Material, Red Insulation Color, +221 °F Operating Temperature, 0.906 In Overall Width, 1.252 In Overall Height, 600 V, 3.73 LB
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
662381141125 / 6623811411250 / 00662381141125
Weight per unit
0.007 (lbs/each)
Price & Packaging
Minimum Order Quantity
500
Unit
$0.09 (Each)
Carton
$46.87 (Per 500)
Stock Availability
Avondale
9,000 (Check another store)
Phoenix
22,000
All Stores
1,406,500
Resources
Images
 
 
WWCRB - Small Image
 
WWCRB - Large Image
 
WWCRB - Large Image
 
WWCRB - Large Image
Other Links
 
 
WWCRB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Thermoplastic
Number Of Conductors
1
Terminal Type
Winged
Voltage Rating
600
Material, Color, and Finish
Color
Red
Conductor Material
Copper
Finish
Thermoplastic
Insulation Color
Red
Insulation Material
Thermoplastic
Dimensions and Weight
Size
H=1.25 - W=.906 - ID=.354
Descriptions
Description
RED WINGED WIRE CONNECTOR 500/BAG
Extra Long Description
NSI WWC-R-B Red Winged Wire Conn w/
Features
Winged Red Easy Twist, 18-8 AWG - Bag Of 500.
Long Description
Winged Wire Connector, (3) #16 AWG Conductor Size, (5) #12 AWG Conductor Size, Insulated, Thermoplastic Insulation Material, Copper Conductor Material, Red Insulation Color, +221 °F Operating Temperature, 0.906 in Overall Width, 1.252 in Overall Height, 600 V, 3.73 lb
Product Type
Winged Wire Connector
Short Description
Winged Wire Connector, Thermoplastic, Red, 18 to 8 AWG, 500 per bag
Special Features
Fixed;Precise Square Wire Spring Provides Secure Gripping of Conductors
Additional Information
Insulated/Non-Insulated
Insulated
Made In USA
yes
Maximum Conductor Size
(5) #12 AWG
Maximum Operating Temperature
+105 °C;+221 °F
Maximum Voltage Rating
600 V
Minimum Conductor Size
(3) #16 AWG
Overall Height
1.252 in
Overall Width
0.906 in
Package Quantity
500 BG
Standards Met
UL E155027;CSA 231168;RoHS;UL 486C Listed
Warranty
1 YEAR
Wire Type
CU Wire Only
Manufacturer Information
Brand
Easy-Twist
Manufacturers Part Number
WWC-R-B
Sub Brand
Easy-Twist(TM)
GTIN
00662381141125
UPC
662381141125
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
Winged Wire Connectors
Availability
Minimum Qty
500
Packaging
Weight
3.73 lb
Weight per each
0.007
Carton
500
Uses, Certifications, and Standards
Application
Splicing Wire
Environmental Conditions
105 C
Standard
UL 486C
Temperature Rating
105 C
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,406,500

Location search:

* All prices subject to change.

Begin Live Chat