WWCTC - Tan Winged Wire Conn

Nsi

  • $17.46 (Per 100)
  • $0.17 (Each)

  • $17.46 (Per 100)

  • $174.56 (Per 1,000)

In-Stock: 1,400 available locally (Springdale, AR ) ( change location)
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
WWCTC
Manufacturer
Nsi
Manufacturer's Part Number
WWC-T-C
Description
Tan Winged Wire Conn
Winged Wire Connector, (3) #22 Awg Conductor Size, (4) #12 Awg Conductor Size, Insulated, Thermoplastic Insulation Material, Copper Conductor Material, Tan Insulation Color, +221 °F Operating Temperature, 0.720 In Overall Width, 1.142 In Overall Height, 600 V, 0.44 LB
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381361776 / 6623813617766 / 00662381361776
Weight per unit
0.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.17 (Each)
Carton
$17.46 (Per 100)
Stock Availability
Springdale
1,400 (Check another store)
All Stores
10,800
Resources
Images
 
 
WWCTC - Small Image
 
WWCTC - Large Image
 
WWCTC - Large Image
 
WWCTC - Large Image
 
WWCTC - Large Image
 
WWCTC - Large Image
Other Links
 
 
WWCTC - Other
 
WWCTC - Other
Brochures
 
 
WWCTC - Brochure
Tech Bulletins
 
 
WWCTC - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number Of Conductors
1
Terminal Type
Winged
Voltage Rating
600 V
Material, Color, and Finish
Conductor Material
Copper
Finish
Thermoplastic
Insulation Color
Tan
Insulation Material
Thermoplastic
Descriptions
Description
TAN WINGED WIRE CONN
Extra Long Description
NSI WWC-T-C Winged Tan East Twist,
Features
Winged Tan East Twist, 22-8 AWG - Carton Of 100.
Long Description
Winged Wire Connector, (3) #22 AWG Conductor Size, (4) #12 AWG Conductor Size, Insulated, Thermoplastic Insulation Material, Copper Conductor Material, Tan Insulation Color, +221 °F Operating Temperature, 0.720 in Overall Width, 1.142 in Overall Height, 600 V, 0.44 lb
Product Type
Winged Wire Connector
Short Description
Winged Wire Connector, Thermoplastic, Tan, 22 to 8 AWG, 500 per bag
Special Features
Fixed;Precise Square Wire Spring Provides Secure Gripping of Conductors
Additional Information
Insulated/Non-Insulated
Insulated
Made In USA
yes
Maximum Conductor Size
(4) #12 AWG
Maximum Operating Temperature
+105 °C;+221 °F
Maximum Voltage Rating
600 V
Minimum Conductor Size
(3) #22 AWG
Overall Height
1.142 in
Overall Width
0.720 in
Package Quantity
100 CA
Standards Met
UL E155027;CSA 231168;RoHS;UL 486C Listed
Warranty
1 YEAR
Wire Type
CU Wire Only
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
WWC-T-C
Sub Brand
Easy-Twist(TM)
GTIN
00662381361776
UPC
662381361776
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Availability
Minimum Qty
100
Packaging
Weight
0.44 lb
Weight per each
0.44
Carton
100
Uses, Certifications, and Standards
Environmental Conditions
105 C
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat