WWCYB - Yellow Winged Wire Connector 500/Bag

Nsi

  • $46.61 (Per 500)
  • $0.09 (Each)

  • $46.61 (Per 500)

  • $93.22 (Per 1,000)

In-Stock: 32,000 available locally (McAllen, TX) (change location)
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
WWCYB
Manufacturer
Nsi
Manufacturer's Part Number
WWC-Y-B
Description
Yellow Winged Wire Connector 500/Bag
Winged Wire Connector, (2) #18 Awg Conductor Size, (3) #12 Awg Conductor Size, Insulated, Thermoplastic Insulation Material, Copper Conductor Material, Yellow Insulation Color, +221 °F Operating Temperature, 0.717 In Overall Width, 1.016 In Overall Height, 600 V, 2.05 LB
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
662381141026 / 6623811410260 / 00662381141026
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
500
Unit
$0.09 (Each)
Carton
$46.61 (Per 500)
Stock Availability
McAllen
32,000 (Check another store)
All Stores
796,250
Resources
Images
 
 
WWCYB - Small Image
 
WWCYB - Large Image
 
WWCYB - Large Image
 
WWCYB - Large Image
Other Links
 
 
WWCYB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Winged
Number of Conductors
1
Voltage Rating
600
Material
Thermoplastic
Material, Color, and Finish
Insulation Material
Thermoplastic
Conductor Material
Copper
Insulation Color
Yellow
Finish
Thermoplastic
Color
Yellow
Dimensions and Weight
Size
H=1.01 - W=.717 - ID=.252
Descriptions
Description
YELLOW WINGED WIRE CONNECTOR 500/BAG
Product Type
Winged Wire Connector
Long Description
Winged Wire Connector, (2) #18 AWG Conductor Size, (3) #12 AWG Conductor Size, Insulated, Thermoplastic Insulation Material, Copper Conductor Material, Yellow Insulation Color, +221 °F Operating Temperature, 0.717 in Overall Width, 1.016 in Overall Height, 600 V, 2.05 lb
Features
Winged Yellow East Twist,18-10 AWG - Bag Of 500.
Short Description
Winged Wire Connector, Thermoplastic, Yellow, 18 to 10 AWG, 500 per bag
Special Features
Fixed;Precise Square Wire Spring Provides Secure Gripping of Conductors
extra long description
NSI WWC-Y-B WW Linered Rubber Splic
Additional Information
Minimum Conductor Size
(2) #18 AWG
Maximum Conductor Size
(3) #12 AWG
Maximum Voltage Rating
600 V
Standards Met
UL E155027;CSA 231168;RoHS;UL 486C Listed
Made in USA
yes
package quantity
5000 CA
Insulated/Non-Insulated
Insulated
Maximum Operating Temperature
+105 °C;+221 °F
Overall Width
0.717 in
Overall Height
1.016 in
Wire Type
CU Wire Only
Manufacturer Information
Brand
Nsi Industries
sub brand
Easy-Twist(TM)
Manufacturers Part Number
WWC-Y-B
GTIN
00662381141026
UPC
662381141026
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
Winged Wire Connectors
Availability
minimum qty
500
Packaging
Weight
2.05 lb
Weight per each
0.004
Carton
500
Uses, Certifications, and Standards
environmental conditions
105 C
Temperature Rating
105 C
Application
Splicing Wire
standard
UL486C Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 796,250

Location search:

* All prices subject to change.

Begin Live Chat