WWCYD - Yel Winged Wire Conn

Nsi

  • $3844.75 (Per 35,000)
  • $0.11 (Each)

  • $109.85 (Per 1,000)

  • $3,844.75 (Per 35,000)

In-Stock: 35,000 available locally (West Dallas, TX ) ( change location)
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
WWCYD
Manufacturer
Nsi
Manufacturer's Part Number
WWC-Y-D
Description
Yel Winged Wire Conn
The Easy-Twist WWC-Y-D Bulk 35, 000-Count Fibre Drum Of Yellow Winged Wire Connectors Are Designed For Use On Copper Wires In The 18-10 Awg Size Range. They’Re Made Of Flame-Retardant Thermoplastic Rated For A Maximum Temperature Of 105ˊ Celsius (221ˊ Fahrenheit). The Quick-Grip Square Spring Design Grips In Fewer Twists and Can Dead-End A Single Wire, While The Ergonomic Swept-Back Wing Design and Ribbed Texture Makes Them Easy to Twist. Their Compact Design Is Useful For Applications In Tight Areas or
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
31201502 - Electrical insulating tape
UPC/EAN/GTIN
662381141064 / 6623811410642 / 00662381141064
Weight per unit
143.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
35,000
Unit
$0.11 (Each)
Carton
$3,844.75 (Per 35,000)
Stock Availability
West Dallas
35,000 (Check another store)
DFW RDC
35,000
All Stores
385,000
Resources
Images
 
 
WWCYD - Small Image
 
WWCYD - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Thermoplastic
Number Of Conductors
1
Voltage Rating
600 V
Material, Color, and Finish
Color
Yellow
Finish
Thermoplastic
Dimensions and Weight
Size
H=1.01 - W=.717 - ID=.252
Descriptions
Description
YEL WINGED WIRE CONN
Extra Long Description
NSI WWC-Y-D WW Silicone Rubber Tape
Features
Connecting wires is faster and easier than ever with the professional performance features of Easy-Twist wire connectors from NSI. These connectors feature a specialized design to install in half the time of a typical wire connector, saving you time and energy. The conical screw shape grips in fewer twists and the outside of the connector is textured with easy-grip ribs for comfortable twisting. The expert team at NSI designed these connectors with key convenience and performance features for electrical in
Long Description
The Easy-Twist WWC-Y-D Bulk 35,000-Count Fibre Drum of Yellow Winged Wire Connectors are designed for use on copper wires in the 18-10 AWG size range. They’re made of flame-retardant thermoplastic rated for a maximum temperature of 105˚ Celsius (221˚ Fahrenheit). The quick-grip square spring design grips in fewer twists and can dead-end a single wire, while the ergonomic swept-back wing design and ribbed texture makes them easy to twist. Their compact design is useful for applications in tight areas or
Product Type
WW Silicone Rubber Tape 1 X 30 X .020
Special Features
Winged Yellow Wire Connector - 35,000 Pcs Drum
Additional Information
Warranty
1 YEAR
Wire Type
CU Wire Only
Manufacturer Information
Brand
NSi
Manufacturers Part Number
WWC-Y-D
Sub Brand
Easy Twist
GTIN
00662381141064
UPC
662381141064
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
Winged Wire Connectors
Availability
Minimum Qty
35000
Packaging
Weight per each
143.8
Carton
35000
Uses, Certifications, and Standards
Application
Splicing Wire
Environmental Conditions
105 C
Standard
UL 486C
Temperature Rating
105 C
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 385,000

Location search:

Distribution Centers

Location Stock Available
Austin RDC
175,000 View Store
Nashville RDC
70,000 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat