C905 - Transformer For Door Chime

Nutone

  • $32.53 (Each)
  • $32.53 (Each)

  • $195.18 (Per 6)

In-Stock: 2 available locally (Borger, TX) (change location)
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
C905
Manufacturer
Nutone
Manufacturer's Part Number
C905
Description
Transformer For Door Chime
Transformer, 16 V, 10 Va, Lock-Mount;Wall-Mount, 1.775 In Length, 2.312 In Width, 2.312 In Height, 0.16 LB/Ea
Slang Terms

Suggest a New Term
Categories
Chimes, Intercoms, Xfrmers, Va - Transformer & Accessories Mark as Incorrect
Suggest a New Category
Classification
Pushbuttons & Chimes
UNSPSC
39121003 - Instrument transformers
UPC/GTIN
026715024827 / 00026715024827
Weight per unit
5.63 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.53 (Each)
Standard Packaging
$195.18 (Per 6)
Stock Availability
Borger
2 (Check another store)
Amarillo
2
All Stores
168
Resources
Images
 
 
C905 - Small Image
 
C905 - Large Image
 
C905 - Large Image
Brochures
 
 
C905 - Brochure
Other Links
 
 
C905 - Other
 
C905 - Other
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
1.775 in
Width
2.312 in
Height
2.312 in
Descriptions
Product Type
Transformer
Description
TRANSFORMER FOR DOOR CHIME
Long Description
Transformer, 16 V, 10 VA, Lock-Mount;Wall-Mount, 1.775 in Length, 2.312 in Width, 2.312 in Height, 0.16 lb/EA
Features
Not all transformers are equal. NuTone transformers feature an easy-to-install lock-mount or wall-mount that can reduce installation time by 25%. An additional unique feature is the thermal cut-off switch designed to shut off the door chime system in the event of excessive temperature
Short Description
Transformer, 16 V, 1.775 in L, Lock-Mount or Wall-Mount
Special Features
Features: Quick Install Transformers, Built To Last; 16-V, 10 VA Transformers For Use With Most Nutone Door Chimes; 16-V 10 VA For A Single Chime; Sold In Packs Of 6; Va Rating: 10 VA
Additional Information
Power Rating
10 VA
Mounting Type
Lock-Mount;Wall-Mount
Primary Voltage Rating
16 V
for use with
Door Chime
Standards Met
cULus Listed;UL Listed;CSA Certified
package quantity
1 CT;6 Pk
Made in USA
yes
Secondary Voltage
16
Manufacturer Information
Brand
NuTone
Manufacturers Part Number
C905
GTIN
00026715024827
UPC
026715024827
Taxonomies, Classifications, and Categories
Category Description
PUSHBUTTONS & CHIMES
Packaging
Weight
0.16 lb/EA
Weight per each
5.63
Carton
1
Package
6
Uses, Certifications, and Standards
Energy Star
yes
standard
C/US UL
Application
For Use With Most Nutone Door Chimes
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of C905.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of C905.

Transformer For Door Chime
  • Our Part #: 101N
  • Borger Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Broan/Nutone LLC
  • Find: Similar Items
  • Pkg Sizes: 48 ($1,561.44) ·
101N - Broan/Nutone LLC

Borger Availability: In Stock

Total Availability: In Stock

Book Price

$32.53

Each

QTY:
Each
Add
Transformer For Door Chime
  • Our Part #: 101T
  • Borger Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Broan/Nutone LLC
  • Find: Similar Items
  • Pkg Sizes: 48 ($1,561.44) ·
101T - Broan/Nutone LLC

Borger Availability: In Stock

Total Availability: In Stock

Book Price

$32.53

Each

QTY:
Each
Add
16V, 10VA Transformer
  • Our Part #: C905
  • Borger Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: C905
  • Manufacturer: Broan/Nutone LLC
  • Find: Similar Items
  • Pkg Sizes: 6 ($195.18) ·
C905 - Broan/Nutone LLC

Borger Availability: In Stock

Total Availability: In Stock

Book Price

$32.53

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to C905, though they may not be 100% alike.

Signaling Transformer, 120 V Ac, 8/16/24 V, 10/10/20 Va, 50/60 HZ, Surface Mount...
  • Our Part #: 592
  • Borger Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 592
  • Manufacturer: Edwards Signaling
  • Find: Similar Items
  • Pkg Sizes: 10 ($364.00) ·
592 - Edwards Signaling

Borger Availability: In Stock

Total Availability: In Stock

Book Price

$36.40

Each

QTY:
Each
Add
16V, 10VA Transformer
  • Our Part #: C905
  • Borger Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: C905
  • Manufacturer: Broan/Nutone LLC
  • Find: Similar Items
  • Pkg Sizes: 6 ($195.18) ·
C905 - Broan/Nutone LLC

Borger Availability: In Stock

Total Availability: In Stock

Book Price

$32.53

Each

QTY:
Each
Add
Cross Referenced

These items are similar to C905 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
C905 Broan-NuTone 00026715024827
C915 Broan-NuTone 00784891071300
590 Edwards Signaling 00782640246801
590Y Edwards Signaling 00782640247006
78200 Morris 00601986782005
TA591 NSi Industries 00786261961051
DH905 Thomas & Betts 00081203009052

* All prices subject to change.

Begin Live Chat