1020030 - 10X15 N09 "Electric" Lid

Christy

  • $57.27 (Each)
  • $57.27 (Each)

  • $5,727.00 (Per 100)

In-Stock: 157 available locally (Phoenix, AZ) ( change location)
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
1020030
Manufacturer
Christy
Manufacturer's Part Number
1020030
Description
10X15 N09 "Electric" Lid
Electric Lid, 10 L X 15 W In Dimensions, For Use With Electric and Telephone Box, Made In Usa, 1 CT;100 PK Package Quantity, Includes Polypropylene Ring, 21 LB Weight
Slang Terms

Suggest a New Term
Categories
Underground Boxes, Vaults - Underground Covers Mark as Incorrect
Suggest a New Category
Classification
Non Metallic Junction Boxes
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
800246159575 / 00800246159575
Weight per unit
21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$57.27 (Each)
Standard Packaging
$5,727.00 (Per 100)
Stock Availability
Phoenix
157 (Check another store)
All Stores
461
Resources
Specifications Sheets
 
 
1020030 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Concrete
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Height
1-3/4 INCH
Depth
10 INCH
Width
15-1/2 Inch
Descriptions
Special Features
With Polypropylene Ring
Product Type
Electric Lid
Long Description
Electric Lid, 10 L x 15 W in Dimensions, For Use With Electric and Telephone Box, Made in USA, 1 CT;100 PK Package Quantity,Includes Polypropylene Ring, 21 lb Weight
Short Description
Electric Lid, 10 x 15 in, 1 CT;100 PK
Description
10X15 N09 "ELECTRIC" LID
extra long description
FLUSH, LIGHT DUTY TYPE; CONCRETE MATERIAL; GRAY COLOR; 15-1/2 INCH; 1-3/4 INCH; 10 INCH; 300 POUND PER SQUARE FOOT LOAD CAPACITY; ELECTRIC LOGO; CHRISTY[R] BRAND; NOMINAL SIZE 10 INCH X 15 INCH; FRICTION GREATER THAN 0.6; INCLUDES PLASTIC CAP; USED ON N09 ELECTRIC BOX; APPLICABLE STANDARD ASTM 1028, ASTM C 857, WUC 3.6
Additional Information
Nominal Size 10 Inch x 15 Inch; Friction Greater than 0.6; Includes Plastic Cap; Used On N09 Electric Box; Applicable Standard ASTM 1028, ASTM C 857, WUC 3.6
Commodity Description
Underground Covers
Additional Information
dimensions
10 L x 15 W in
for use with
Electric and Telephone Box
package quantity
1 CT;100 PK
Made in USA
yes
Load Capacity
300 Pound per Square Foot
Logo
Electric
Manufacturer Information
Brand
Christy
Manufacturers Part Number
1020030
GTIN
00800246159575
UPC
800246159575
Taxonomies, Classifications, and Categories
Category Description
NON METALLIC JUNCTION BOXES
Type
Flush, Light Duty
Packaging
Weight
21 lb
Weight per each
21
Carton
1
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 1020030.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 1020030.

10X15 N09 "Electric" Lid
  • Our Part #: N09RELECTRIC
  • Phoenix Availability: 157
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Oldcastle Infrastructure Inc
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($57.27) ·
N09RELECTRIC - Oldcastle Infrastructure Inc

Phoenix Availability: In Stock

Total Availability: In Stock

Book Price

$57.27

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat