63241935 - 700 PD 115 Volt

R

  • $2566.16 (Each)
  • $2,566.16 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
63241935
Manufacturer
R
Manufacturer's Part Number
632-41935
Description
700 PD 115 Volt
700 PD 115V
Slang Terms

Suggest a New Term
Categories
Power Tools - Power Tools - Corded Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
N/A
UPC/GTIN
095691419354 / 00095691419354
Weight per unit
32.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,566.16 (Each)
Resources
Images
 
 
63241935 - Small Image
 
63241935 - Large Image
Attachments
 
 
63241935 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Cast Aluminum
Dimensions and Weight
Size
28-1/4 Inch Length
Descriptions
Long Description
POWER DRIVE, HAND HELD, THREADING TYPE; CAST ALUMINUM MATERIAL; 28-1/4 INCH LENGTH SIZE; 115 VOLT AC 50/60 HERTZ 1-PHASE 13 AMP INPUT SUPPLY RATING; UL, CSA APPLICABLE STANDARD
extra long description
HEAVY DUTY, HAND HELD, UNIVERSAL TYPE; CAST ALUMINUM MATERIAL; 28-1/4 INCH LENGTH SIZE; 115 VOLT AC 50/60 HERTZ 1-PHASE, 13 AMP INPUT SUPPLY RATING; DOUBLE THROW REVERSIBLE SWITCH, SPRING LOADED ADAPTER PAWLS, HARDENED STEEL SPINDLE GEAR, DIE HEAD 12-R INCLUSIONS/FEATURES; 1/8 TO 2 INCH (PIPE), 1/4 TO 1 INCH (BOLT) CAPACITY; MOTOR RATING 1/2 HP; SPEED 26 TO 30 RPM; 700 MODEL
Commodity Description
CORDED TOOLS
Additional Information
Die Head 12-R or 11-R/00/00-RB; Application Heavy Duty/Mech/Elect Contractor/Maintenance
Product Type
Power Drive
Description
700 PD 115 VOLT
Additional Information
Input Supply Rating
115 Volt AC 50/60 Hertz 1-Phase 13 Amp
Inclusions/Features
Double Throw Reversible Switch, Spring Loaded Adapter Pawls, Hardened Steel Spindle Gear
Applicable Standard
UL, CSA
Manufacturer Information
Model
700 VAC//VDC
Brand
RIDGE TOOL COMPANY
Manufacturers Part Number
632-41935
GTIN
00095691419354
UPC
095691419354
Taxonomies, Classifications, and Categories
Type
Hand Held, Threading
Category Description
HAND TOOLS
Packaging
Weight per each
32.3
Carton
1
Uses, Certifications, and Standards
Capacity
1/8 to 2 Inch Pipe, 1/4 to 1 Inch Bolt
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat